Shop All TIG Welders
Lincoln Electric
TIG Welder, Aspect 230 AC/DC Series, 120 V, 208 V, 230 V, 460 V
Mfr # K4342-1
Zoro # G602590562
product price: $10,440.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$10,440.99
Free 30-Day Returns
Key Features
- Welding Processes Stick Welding (SMAW), TIG Welding (GTAW)
- Input Voltage 120 V, 208 V, 230 V, 460 V
- Series Aspect 230 AC/DC
- Includes Cool Arc(R) 22, Foot Pedal, Gas Lens Kit for PTW-20, Gas Regulator, Ground Clamp w/15 ft (4.6) Cable, Low Conductivity Coolant, Torch Twist Mate(TM) Connector, Two Wheeled Cart, Water Cooled TIG Torch PTW-20 250A, 25 ft (7.6 m), Water Cooled TIG Torch Quick Connect Fitting (Qty. 2), Zippered Cable Cover, 25 ft (7.6 m)
- Input Frequency 50/60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K4342-1
- Zoro # G602590562
- UPC # 015082631851
- Country of Origin United States
- Category TIG Welders
Dimensions
Overall Width | 22 in |
Power Cord Length | 10 ft |
Overall Height | 46.5 in |
Overall Depth | 24 in |
Description
TIG Welder, Input Frequency 50/60 Hz, Max. Input Current 34 A @ 120VAC, Phase Single-/Three-Phase, Polarity AC/DC, Series Aspect 230 AC/DC, Stick Welding Maximum Output Current 230 A, Stick Welding Minimum Output Current 2 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER TORCHOLOGY Standard Nozzle, Ceramic Cup, 1/2", #8 (WP9/WP20) (13N12)
- MARKAL Temperature Indicator, 450 deg. F (86769)
- TWECO Ball-Point Lug, 180 Deg (95151112)
- TWECO Copper Ground Clamp, 500 A (92051217)
- LINCOLN ELECTRIC Tig Welder, Precision TIG 225 Ready-Pak Series, 208/230V AC, 230 Max. Output Amps (K2535-2)
- LINCOLN ELECTRIC Tig Welder, Invertec(R) V160-T Series, 115/230V AC, 160 Max. Output Amps, 90A @ 13.6V Rated Output (K1845-1)
- LINCOLN ELECTRIC Tig Welder, Precision TIG 225 Ready-Pak Series, 208/230V AC, 230 Max. Output Amps (K2535-1)
- LINCOLN ELECTRIC Tig Welder, Square Wave Series, 120/230V AC, 100 Max. Output Amps, 10A @ 125V Rated Output (K5126-1)
- LINCOLN ELECTRIC TIG Welder, Aspect 230 AC/DC Series, 120 V, 208 V, 230 V, 460 V (K4340-1)
- LINCOLN ELECTRIC Tig Welder, Precision TIG 275 Ready-Pak Series, 208/230/460V AC, 340 Max. Output Amps (K2618-1)
- BLUE DEMON BLUEARC GENESIS 200A AC/DC TIG-STICK INVERTER WITH CK17 TIG TORCH, LCD SCREEN (BLUEARC-GENESIS-200LCD)
- Lincoln Electric TIG Welders