Shop All TIG Welders
Lincoln Electric
TIG Welder, Aspect 230 AC/DC Series, 120 V, 208 V, 230 V, 460 V
Mfr # K4340-1
Zoro # G202590573
Free Shipping & Returns
$5,899.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Processes Stick Welding (SMAW), TIG Welding (GTAW)
- Input Voltage 120 V, 208 V, 230 V, 460 V
- Series Aspect 230 AC/DC
- Model K4340-1
- Remote Control Remote Control Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # K4340-1
- Zoro # G202590573
- UPC # 015082631837
- Country of Origin Poland
- Category TIG Welders
Dimensions
Power Cord Length | 10 ft |
Overall Width | 9.7 in |
Overall Depth | 19.9 in |
Overall Height | 16.5 in |
Description
TIG Welder, Input Frequency 50/60 Hz, Max. Input Current 34 A @ 120VAC, Phase Single-/Three-Phase, Polarity AC/DC, Series Aspect 230 AC/DC, Stick Welding Maximum Output Current 230 A, Stick Welding Minimum Output Current 2 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Heater Uses Threadon 45 Watt 900F (T362)
- VICTOR Handle, Torch (0382-0127)
- MILLER ELECTRIC Flowmeter Regulator, Single Stage, CGA-580, 0 to 30 psi, Use With: Argon, Carbon Dioxide, Helium (22-30-580)
- COXREELS Reel Welding Cable w/c 2/0, 50 ft (P-WC17-5020)
- LINCOLN ELECTRIC Tig Welder, V155-S Series, 120/230V AC, 155 Max. Output Amps, 155A @ 16V, 30% Rated Output (K2606-1)
- LINCOLN ELECTRIC Tig Welder, Precision TIG 225 Ready-Pak Series, 208/230V AC, 230 Max. Output Amps (K2535-2)
- LINCOLN ELECTRIC Tig Welder, Precision TIG 225 Ready-Pak Series, 208/230V AC, 230 Max. Output Amps (K2535-1)
- LINCOLN ELECTRIC Tig Welder, Precision TIG 275 Ready-Pak Series, 208/230/460V AC, 340 Max. Output Amps (K2618-1)
- LINCOLN ELECTRIC TIG Welder, Aspect 375 AC/DC Series, 200 V to 600 V (K3946-2)
- LINCOLN ELECTRIC Tig Welder, Precision TIG 375 Ready-Pak Series, 208/230/460V AC, 420 Max. Output Amps (K2624-1)
- MILLER ELECTRIC TIG Welder, Syncrowave(R) 300 Series, 208/240/480V AC, 300 Max. Output Amps (907782)
- Lincoln Electric TIG Welders