Shop All TIG Torches
Lincoln Electric
Tig Torch Parts Kit, For PTW-18/PTA-26
Mfr # KP509
Zoro # G4704472
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes A Back Cap, Alumina Nozzles And Tungstens In A Variety Of Sizes All Packaged In An Easy To Carry Reclosable Box, Collet Bodies, Collets
- Application Tig Welding
- Kit Includes Collet, Collet Body, Nozzle, Short Back Cap, Tungsten Electrode
- For TIG Torch Style 18, 26
- Process TIG Welding (GTAW)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP509
- Zoro # G4704472
- UPC # 015082048772
- Country of Origin China
- Category TIG Torches
Details
Item | Tig Torch Parts Kit |
Includes | A Back Cap, Alumina Nozzles And Tungstens In A Variety Of Sizes All Packaged In An Easy To Carry Reclosable Box, Collet Bodies, Collets |
Application | Tig Welding |
Kit Includes | Collet, Collet Body, Nozzle, Short Back Cap, Tungsten Electrode |
For TIG Torch Style | 18, 26 |
Process | TIG Welding (GTAW) |
Description
Tig Torch Parts Kit, Includes A Back Cap, Alumina Nozzles And Tungstens In A Variety Of Sizes All Packaged In An Easy To Carry Reclosable Box, Collet Bodies, Collets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI TEMP Welding Pad, 12in. W, 14 in., 1 in., Red (R51-12X14X1-PS)
- JACKSON SAFETY Welding Curtain and Frame Kit (37296)
- HAKKO Soldering Iron, Blue, 40W (508-1/P)
- XTRWELD 309L Filler Metal, 0.023, Stainless Steel, 2 Lb. Spool priced per pound MIG (SP309L023-2DP)
- LINCOLN ELECTRIC TIG Torch, Magnum, 200A, For 300D, SAE 500 (K1783-9)
- LINCOLN ELECTRIC Tig Torch Adapter, Pro-Torch, 275/375 (K2166-1)
- LINCOLN ELECTRIC Adapter Kit, Twist Mate, For PTA-9, -17 (K1622-1)
- LINCOLN ELECTRIC LINCOLN Electric TIG Torch Kit (K1782-14)
- LINCOLN ELECTRIC TIG Torch, Magnum, 200A, For V205T (K1783-1)
- LINCOLN ELECTRIC TIG Torch, Magnum, 150A, For C300 (K1782-2)
- MILLER ELECTRIC Contractor Kit, TIG/Stick Welding (301309)
- Lincoln Electric TIG Torches