Shop All TIG Torches
Lincoln Electric
TIG Torch Package, 18 Series, Caliber
Mfr # K4843-18F-2
Zoro # G810112044
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Long Back Cap, TIG Torch
- Application TIG Welding
- Features Ultra-Flexible Cable
- Weight 6.1 lb
- Maximum Current 350 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K4843-18F-2
- Zoro # G810112044
- Country of Origin United States
- Category TIG Torches
Dimensions
For Maximum Electrode Diameter | 5/32 in |
Back Cap Size Designation | Long |
Power Cord Length | 25 ft |
Gas Hose Length | 25 ft |
Water Hose Length | 25 ft |
For Minimum Electrode Diameter | 1/16 in |
Description
TIG Torch Package, Compatible with Series 18 Series, Duty Cycle 100 Percent, Maximum Current 350 A, Neck Type Flexible, TIG Torch Series 18, Welding Processes TIG Welding (GTAW), Application TIG Welding, Back Cap Included Yes, Back Cap Size Designation Long, Compatible with Brand Caliber(R), Cooling Method Water-Cooled, Features Ultra-Flexible Cable, For Maximum Electrode Diameter 5/32 in, For Minimum Electrode Diameter 1/16 in, Gas Hose Included Yes, Gas Hose Length 25 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Welder Element, 500 Watt, 120 Volt [Each] (HWELDELEMENT270-11061)
- WELLER Sensor Assembly (EC229A)
- BLACK SWAN Cement Swab qt. (11100)
- MILLER ELECTRIC Hard Hat Adapter, For Welding Helmets (285757)
- LINCOLN ELECTRIC Caliber 17 Torch - Rigid, 25 ft (K4841-17-2)
- LINCOLN ELECTRIC Caliber 17 Tig Torch - Flexible, 12.5 ft (K4841-17F-1)
- LINCOLN ELECTRIC Caliber 17 Tig Torch - Rigid, 12.5 ft (K4841-17-1)
- LINCOLN ELECTRIC Caliber 20 Tig Torch - Flexible, 12.5 ft (K4845-20F-1)
- LINCOLN ELECTRIC TIG Torch, Magnum, 150A, For C300 (K1782-2)
- LINCOLN ELECTRIC LINCOLN Air-Cooled TIG Torch (K1782-16)
- ESAB TIG Torch And Accessories For 181i (W4013802)
- Lincoln Electric TIG Torches