Shop All TIG Torches
Lincoln Electric
TIG Torch, Magnum
Mfr # K1784-3
Zoro # G6555911
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Magnum
- Output Range (Amps) 250
- Includes 12.5 ft Cable
- Accepts For use with Lincoln Electric's Invertec V205-T AC/DC and DC model TIG welders
- Application Ideal for TIG Welding In Tight Fit Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K1784-3
- Zoro # G6555911
- UPC # 015082994826
- Country of Origin United States
- Category TIG Torches
Dimensions
For Max. Electrode Diameter | 1/8 in |
Power Cord Length | 12 1/2 ft |
For Maximum Electrode Diameter | 1/8 in |
For Minimum Electrode Diameter | 0.020 in |
Description
TIG Torch, Compatible with Series K1784, Duty Cycle 100 Percent, Maximum Current 250 A, Neck Type Rigid, TIG Torch Series PTW-20, Welding Processes TIG Welding (GTAW), Application Ideal for TIG Welding In Tight Fit Applications, Compatible with Brand Lincoln Style, Duty Rating Light-Duty, Cooling Method Water-Cooled, Features Comfortable Knurled Handle for a Non-Slip Sure Grip, High Performance and Long Life, Molded Lip/Ridge, For Maximum Electrode Diameter 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD SELECT 7018 Filler Metal, 3/32, Low Alloy Steel, 5 Lb. Box priced per pound (SE7018093-5)
- WESTWARD 36" Brazing Filler Metals 3/32" Dia., AWS A5.8, PK40 (30AC77)
- TILLMAN Tilman Protective Legging, PR (530CL)
- POWERWELD Smith Style Cutting Tip, MD, Acetylene, #4 (MC12-4)
- LINCOLN ELECTRIC LINCOLN Electric TIG Torch Kit (K1782-14)
- LINCOLN ELECTRIC Caliber 17 Tig Torch - Rigid, 12.5 ft (K4841-17-1)
- LINCOLN ELECTRIC LINCOLN Air-Cooled TIG Torch (K1782-16)
- LINCOLN ELECTRIC Tig Torch Adapter, Pro-Torch, For 275/375 (K2166-3)
- LINCOLN ELECTRIC TIG Torch, Magnum, 200A, For V205T (K1783-1)
- LINCOLN ELECTRIC Caliber 26 Tig Torch - Flexible, 12.5 ft (K4842-26F-1)
- ARCAIR Bare Exothermic, CuttingRods, 1/4"x22, PK25 (43049002)
- Lincoln Electric TIG Torches