Shop All TIG Torches
Lincoln Electric
TIG Torch, Magnum, 200A, For V205T
Mfr # K1783-1
Zoro # G6852246
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Magnum
- Output Range (Amps) 200
- Application Ideal for TIG Welding In Tight Fit Applications
- Accepts Lincoln Electric's Invertec V205-T AC/DC, Invertec V205-T DC, and Power Wave S350
- Includes 12.5 ft Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K1783-1
- Zoro # G6852246
- UPC # 015082994710
- Country of Origin United States
- Category TIG Torches
Dimensions
For Max. Electrode Diameter | 5/32 in |
For Maximum Electrode Diameter | 5/32 in |
Power Cord Length | 12 1/2 ft |
For Minimum Electrode Diameter | 0.020 in |
Description
TIG Torch, Compatible with Series K1783, Duty Cycle 60 Percent, Maximum Current 200 A, Neck Type Rigid, TIG Torch Series PTA-26, Welding Processes TIG Welding (GTAW), Application Ideal for TIG Welding In Tight Fit Applications, Compatible with Brand Lincoln Style, Duty Rating Light-Duty, Cooling Method Air-Cooled, Features Comfortable Knurled Handle for a Non-Slip Sure Grip, High Performance and Long Life, Molded Lip/Ridge, For Maximum Electrode Diameter 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Gas Regulator, Single Stage, CGA-510, 2 to 15 psi, Use With: Acetylene (0781-0584)
- VICTOR Gas Regulator, Single Stage, CGA-510, 0 to 15 psi, Use With: Acetylene (0781-2401)
- LINCOLN ELECTRIC Retaining Cap, Shielded Contact (KP2844-10)
- MILLER ELECTRIC Nozzle, Alumina, GL, #6 (3/8 In), PK10 (54N16)
- LINCOLN ELECTRIC TIG Torch, Magnum, 200A, For 300D, SAE 500 (K1783-9)
- LINCOLN ELECTRIC Caliber 17 Tig Torch - Rigid, 12.5 ft (K4841-17-1)
- LINCOLN ELECTRIC LINCOLN Air-Cooled TIG Torch (K1782-16)
- LINCOLN ELECTRIC TIG Torch, Pro-Torch PTA-9F (K1781-9)
- LINCOLN ELECTRIC TIG Torch Package, 18 Series, Caliber (K4843-18F-2)
- LINCOLN ELECTRIC Caliber 17 Tig Torch - Flexible, 12.5 ft (K4841-17F-1)
- ESAB TIG Torch And Accessories For 211i (W4014603)
- Lincoln Electric TIG Torches