Shop All TIG Torches
Lincoln Electric
Tig Torch Adapter, Pro-Torch, For 275/375
Mfr # K2166-3
Zoro # G7237754
$69.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For PTA-9, 17, 26
- Compatible with Brand Lincoln
- Connection B Size 5/8"-18RH
- For TIG Torch Model PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-9, PTA-9F
- For Welder Series Precision TIG 275, Precision TIG 375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # K2166-3
- Zoro # G7237754
- UPC # 015082781204
- Country of Origin United States
- Category TIG Torches
Dimensions
Connection B Size | 5/8"-18RH |
Connection A Size | 3/8"-24 |
Connection Size | 3/8"-24 x 5/8"-18RH |
Details
Item | One-Cable Adapter |
Application | For PTA-9, 17, 26 |
Compatible with Brand | Lincoln |
For TIG Torch Model | PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-9, PTA-9F |
For Welder Series | Precision TIG 275, Precision TIG 375 |
For TIG Torch Series | PTA-17, PTA-9 |
For TIG Torch Type | 1-Piece Air-Cooled |
Connection B Type | Threaded |
For Welder Model | K261-92, K2618-1, K2619-1, K2620-1, K2622-1, K2622-2, K2623-1, K2624-1 |
Adapter Type | Torch Connection Adapter |
Welding Processes | TIG Welding (GTAW) |
For TIG Torch Style | 9 or 17 |
Connection A Type | Threaded |
Welding Process | TIG Welding (GTAW) |
Description
One-Cable Adapter, Adapter Type Torch Connection Adapter, Connection A Size 3/8 In.-24, Connection A Type Threaded, Connection B Size 5/8 In.-18RH, Connection B Type Threaded, For TIG Torch Model PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-9, PTA-9F, For TIG Torch Series PTA-17, PTA-9, For TIG Torch Type 1-Piece Air-Cooled, For Welder Model K261-92, K2618-1, K2619-1, K2620-1, K2622-1, K2622-2, K2623-1, K2624-1, For Welder Series Precision TIG 275, Precision TIG 375
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Blanket, 10 x 8 ft., Tan (372-8X10)
- CHEMTRONICS Desoldering Wick, 25 ft., 10, Copper, Rosin (10-25L)
- QUICKCABLE Solder Pellets, Bag, PK5 (5532)
- ARCAIR Gouging Elect., Copperclad, 1/4x12, PK50 (22043003)
- LINCOLN ELECTRIC TIG Torch Package, 18 Series, Caliber (K4843-18F-2)
- LINCOLN ELECTRIC Adapter Kit, Twist Mate, For PTA-9, -17 (K1622-1)
- LINCOLN ELECTRIC Tig Torch, 150A, Air-Cooled (K1782-13)
- LINCOLN ELECTRIC TIG Torch, Pro-Torch PTA-9F (K1781-9)
- LINCOLN ELECTRIC Tig Torch, 250A, Water-Cooled (K1784-4)
- LINCOLN ELECTRIC LINCOLN Air-Cooled TIG Torch (K1782-16)
- LINCOLN ELECTRIC Adapter Kit, Twist Mate, For PTA-26 (K1622-3)
- Lincoln Electric TIG Torches