Shop All TIG Torches
Lincoln Electric
Tig Torch Adapter, Pro-Torch, For 275/375
Mfr # K2166-2
Zoro # G6816196
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For PTA-9, 17, 26
- For Welder Series Precision TIG 275, Precision TIG 375
- Adapter Type Torch Connection Adapter
- For TIG Torch Style 26, 9 or 17
- Connection A Size 7/8"-14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K2166-2
- Zoro # G6816196
- UPC # 015082781198
- Country of Origin United States
- Category TIG Torches
Dimensions
Connection A Size | 7/8"-14 |
Connection B Size | 1/2 in |
Connection Size | 7/8"-14 x 1/2 in |
Details
Item | Two-Cable Adapter |
Application | For PTA-9, 17, 26 |
For Welder Series | Precision TIG 275, Precision TIG 375 |
Adapter Type | Torch Connection Adapter |
For TIG Torch Style | 26, 9 or 17 |
Welding Processes | TIG Welding (GTAW) |
Connection B Type | Threaded |
For TIG Torch Model | PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTA-9, PTA-9F |
For Welder Model | K261-92, K2618-1, K2619-1, K2620-1, K2622-1, K2622-2, K2623-1, K2624-1 |
Connection A Type | Threaded |
For TIG Torch Series | PTA-17, PTA-26, PTA-9 |
Compatible with Brand | Lincoln |
For TIG Torch Type | 2-Piece Air-Cooled |
Welding Process | TIG Welding (GTAW) |
Description
Two-Cable Adapter, Adapter Type Torch Connection Adapter, Connection A Size 7/8 In.-14, Connection A Type Threaded, Connection B Size 1/2 in, Connection B Type Threaded, For TIG Torch Model PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTA-9, PTA-9F, For TIG Torch Series PTA-17, PTA-26, PTA-9, For TIG Torch Type 2-Piece Air-Cooled, For Welder Model K261-92, K2618-1, K2619-1, K2620-1, K2622-1, K2622-2, K2623-1, K2624-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPHA METALS Flux Soldr No Cln .50 Oz (AM59303)
- VICTOR Gas Regulator, Single Stage, CGA-510LP, 2 to 40 psi, Use With: Natural Gas, Propane (0781-3631)
- WESTWARD 14" Stick Electrode 1/16" Dia., AWS E308L-16, 1 lb. (41R186)
- LINCOLN ELECTRIC Canvas Cover (KH495)
- LINCOLN ELECTRIC Caliber 17 Tig Torch - Flexible, 12.5 ft (K4841-17F-1)
- LINCOLN ELECTRIC Adapter Kit, Twist Mate, For PTA-9, -17 (K1622-1)
- LINCOLN ELECTRIC TIG Torch, Magnum, 200A, For V205T (K1783-1)
- LINCOLN ELECTRIC LINCOLN Air-Cooled TIG Torch (K1782-16)
- LINCOLN ELECTRIC Tig Torch Parts Kit, For PTW-18/PTA-26 (KP509)
- LINCOLN ELECTRIC TIG Torch Package, 18 Series, Caliber (K4843-18F-2)
- ARCAIR Gouging Elect., Copperclad, 1/8x12, PK100 (22023003)
- Lincoln Electric TIG Torches