Shop All TIG Torches
Lincoln Electric
Tig Torch Adapter, Pro-Torch, 275/375
Mfr # K2166-1
Zoro # G6533344
product price: $72.79
/ea
$72.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For PTA-26 1 Piece Torch
- Compatible with Brand Lincoln
- Connection B Type Threaded
- For TIG Torch Style 26
- Connection A Size 7/8"-14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K2166-1
- Zoro # G6533344
- UPC # 015082753362
- Country of Origin United States
- Category TIG Torches
Dimensions
Connection A Size | 7/8"-14 |
Connection B Size | 5/8"-18RH |
Connection Size | 7/8"-14 x 5/8"-18RH |
Details
Item | One-Cable Adapter |
Application | For PTA-26 1 Piece Torch |
Compatible with Brand | Lincoln |
Connection B Type | Threaded |
For TIG Torch Style | 26 |
For Welder Series | Precision TIG 275, Precision TIG 375 |
Adapter Type | Torch Connection Adapter |
For TIG Torch Series | PTA-26 |
For TIG Torch Model | PTA-26, PTA-26F, PTA-26FV, PTA-26V |
For TIG Torch Type | 1-Piece Air-Cooled |
Welding Processes | TIG Welding (GTAW) |
For Welder Model | K261-92, K2618-1, K2619-1, K2620-1, K2622-1, K2622-2, K2623-1, K2624-1 |
Connection A Type | Threaded |
Welding Process | TIG Welding (GTAW) |
Description
One-Cable Adapter, Adapter Type Torch Connection Adapter, Connection A Size 7/8 In.-14, Connection A Type Threaded, Connection B Size 5/8 In.-18RH, Connection B Type Threaded, For TIG Torch Model PTA-26, PTA-26F, PTA-26FV, PTA-26V, For TIG Torch Series PTA-26, For TIG Torch Type 1-Piece Air-Cooled, For Welder Model K261-92, K2618-1, K2619-1, K2620-1, K2622-1, K2622-2, K2623-1, K2624-1, For Welder Series Precision TIG 275, Precision TIG 375, Welding Processes TIG Welding (GTAW)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LONGEVITY PT-60 Plasma Torch Consumables, 30-Piece Kit (880228)
- STEINER Welding Curtain, 6 ft. W, 6 ft., Orange (348-6X6)
- LONGEVITY THORIATED TUNGSTEN 2% RED 1/16"(1.6mm), 10-Pack (880008)
- HARDWOOD Puritan 6 In Lint Free Standard, PK 1000 (876-WC)
- LINCOLN ELECTRIC Tig Torch Adapter, Pro-Torch, For 275/375 (K2166-3)
- LINCOLN ELECTRIC TIG Torch, Magnum (K1784-3)
- LINCOLN ELECTRIC Tig Torch Parts Kit, For PTW-18/PTA-26 (KP509)
- LINCOLN ELECTRIC TIG Torch, Magnum, 200A, For 300D, SAE 500 (K1783-9)
- LINCOLN ELECTRIC TIG Torch Package, 18 Series, Caliber (K4843-18F-2)
- LINCOLN ELECTRIC Caliber 17 Torch - Rigid, 25 ft (K4841-17-2)
- ARCAIR Elec, Hollow PT Gouging, Carbon, 5/16", PK50 (22053003HC)
- Lincoln Electric TIG Torches