Shop All TIG Torches
Lincoln Electric
Tig Torch, 250A, Water-Cooled
Mfr # K1784-4
Zoro # G5006289
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PTW-20
- Output Range (Amps) 250
- Application Water-Cooled
- Accepts Tungsten Sizes 0.200 in to 1/8 in
- Includes 25 ft Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K1784-4
- Zoro # G5006289
- UPC # 015082994833
- Country of Origin United States
- Category TIG Torches
Dimensions
For Max. Electrode Diameter | 1/8 in |
For Minimum Electrode Diameter | 0.020 in |
For Maximum Electrode Diameter | 1/8 in |
Power Cord Length | 25 ft |
Description
TIG Torch, Compatible with Series K1784, Duty Cycle 100 Percent, Maximum Current 250 A, Neck Type Rigid, TIG Torch Series PTW-20, Welding Processes TIG Welding (GTAW), Application Water-Cooled, Compatible with Brand Lincoln Style, Duty Rating Light-Duty, Cooling Method Water-Cooled, Features Comfortable Knurled Handle for a Non-Slip Sure Grip, High Performance and Long Life, Molded Lip/Ridge, For Maximum Electrode Diameter 1/8 in, For Minimum Electrode Diameter 0.020 in, Gas Valve Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD UNIWELD 2pc Weld/Braze Outfit w511/Tanks (K23P-T)
- AMERICAN BEAUTY TOOLS Soldering Iron Tip Cleaner, 4in L, Yellow (481)
- TWECO Electrode Holder, 400 A, Max 4/0 AWG (91101119)
- MILLER ELECTRIC Gas Hose, Braided Rubber (45V09R)
- LINCOLN ELECTRIC Caliber 17F Tig Torch 12.5 Ready Pk (K5339-17F-1)
- LINCOLN ELECTRIC TIG Torch Package, 18 Series, Caliber (K4843-18F-2)
- LINCOLN ELECTRIC LINCOLN Air-Cooled TIG Torch (K1782-16)
- LINCOLN ELECTRIC Adapter Kit, Twist Mate, For PTA-9, -17 (K1622-1)
- LINCOLN ELECTRIC TIG Torch, Magnum, 200A, For V205T (K1783-1)
- LINCOLN ELECTRIC Adapter Kit, Twist Mate, For PTW18 & PTW20 (K1622-4)
- AMERICAN TORCH TIP Tig Torch Kit, 250 Amp (20-12-R)
- Lincoln Electric TIG Torches