Shop All TIG Torches
Lincoln Electric
Tig Torch, 150A, Air-Cooled
Mfr # K1782-13
Zoro # G5006298
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PTA-17FV
- Output Range (Amps) 150
- Accepts Tungsten Sizes 0.020 in to 05/32 in
- Application Air-Cooled
- Includes 12.5 ft Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # K1782-13
- Zoro # G5006298
- UPC # 015082684178
- Country of Origin United States
- Category TIG Torches
Dimensions
For Max. Electrode Diameter | 5/32 in |
For Maximum Electrode Diameter | 5/32 in |
For Minimum Electrode Diameter | 0.020 in |
Power Cord Length | 12 1/2 ft |
Description
TIG Torch, Compatible with Series K1782, Duty Cycle 60 Percent, Maximum Current 150 A, Neck Type Flexible, TIG Torch Series PTA-17, Welding Processes TIG Welding (GTAW), Application Air-Cooled, Compatible with Brand Lincoln Style, Duty Rating Light-Duty, Cooling Method Air-Cooled, Features Comfortable Knurled Handle for a Non-Slip Sure Grip, Molded Lip/Ridge, For Maximum Electrode Diameter 5/32 in, For Minimum Electrode Diameter 0.020 in, Gas Valve Included Yes, Includes 12.5 ft Cable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Soldering Tip, Chisel, 5/16in. (T0054471099)
- LINCOLN ELECTRIC Cable Liner, Replacement, 350Amps AC (KP44-3545-15)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris Ultra FC, For Repair of High Strength Crack-Sensitve Steel, Self-Shielded, .045" Dia., 10lb (7768)
- AMERICAN BEAUTY TOOLS Standard Footswitch (10519)
- LINCOLN ELECTRIC Tig Torch Parts Kit, For PTW-18/PTA-26 (KP509)
- LINCOLN ELECTRIC TIG Torch, Magnum (K1784-3)
- LINCOLN ELECTRIC TIG Torch Package, 18 Series, Caliber (K4843-18F-2)
- LINCOLN ELECTRIC TIG Torch Starter Pack, TIG-Mate (K2265-1)
- LINCOLN ELECTRIC Pta-17 Ultra Flex Tig Torch(12.5 ft 1Pc) (K1782-12)
- LINCOLN ELECTRIC Caliber 17 Tig Torch - Rigid, 12.5 ft (K4841-17-1)
- LINCOLN ELECTRIC Adapter Kit, Twist Mate, For PTA-26 (K1622-3)
- Lincoln Electric TIG Torches