Shop All TIG Welding Accessories
Lincoln Electric
TIG Solenoid Kit, For Invertec V350 PRO
Mfr # K1762-2
Zoro # G6921503
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4
- For Use With Invertec V350-PRO
- Application Maintenance
- Includes Gas Hose, Solenoid
- Characteristics The Invertec TIG Solenoid Kit Mounts Inside The Back Of The Invertec V350 PRO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K1762-2
- Zoro # G6921503
- UPC # 015082744018
- Country of Origin Italy
- Category TIG Welding Accessories
Dimensions
Length | 4 |
Details
Item | TIG Solenoid Kit |
For Use With | Invertec V350-PRO |
Application | Maintenance |
Includes | Gas Hose, Solenoid |
Characteristics | The Invertec TIG Solenoid Kit Mounts Inside The Back Of The Invertec V350 PRO |
Compatible with Model | V350-PRO |
Welding Processes | TIG Welding (GTAW) |
Compatible with Series | V350 |
Compatible with Brand | Invertec |
Description
TIG Solenoid Kit, Compatible with Model V350-PRO, Compatible with Series V350, Welding Processes TIG Welding (GTAW), Application Maintenance, Compatible with Brand Invertec, Includes Gas Hose, Solenoid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Solder Pellet with Flux, Green, PK25 (84-9602)
- BLUE DEMON Aluminum Welding Wire, .035"x16lb, Spool (ER5554-035-16)
- ARC-ZONE Black-Red Custom Anodized Cordless Sharpie DX Adjustable, Kit (A-PTGK-DXCL-BBR-K)
- WESTWARD MIG Welding Wire, ER308L, .045, 2 lb. (41R264)
- LINCOLN ELECTRIC LINCOLN TIG Welding Short Back Cap (KP4746-S)
- LINCOLN ELECTRIC Collet Body Cup Bulk Pack, 9/20 #7 (KP4755-7-B10)
- LINCOLN ELECTRIC Gas Lens Cup Bulk Pack, 17/18/26 #7 (KP4758-7-B10)
- LINCOLN ELECTRIC Nozzle, 0.625", Copper, Threaded Connection (KP2742-1-62R)
- LINCOLN ELECTRIC MAGNUM PTA-17 TIG TORCH (12.5FT 1PC) (K1782-1)
- LINCOLN ELECTRIC LINCOLN TIG Welding Medium Back Cap (KP4746-M)
- MILLER ELECTRIC Weldcraft Gas Lens Kit (AK4GL)
- Lincoln Electric TIG Welding Accessories