Shop All TIG Welding Rods
Lincoln Electric
TIG Rod, SS, ER347, 3/32", 36 L, 10 lb
Mfr # ED035237
Zoro # G512321010
Free Shipping & Returns
$165.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AWS Classification ER347
- Material Stainless Steel
- Container Type Plastic Tube
- Compatible Shielding Gas 100% Argon
- For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # ED035237
- Zoro # G512321010
- UPC # 015082583587
- Country of Origin Sweden
- Category TIG Welding Rods
Dimensions
Overall Diameter | 0.0938 in |
Overall Length | 36 in |
Details
Item | Tig Welding Cut Lengths |
AWS Classification | ER347 |
Material | Stainless Steel |
Container Type | Plastic Tube |
Compatible Shielding Gas | 100% Argon |
For Welding Position | Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up |
Tensile Strength (Minimum Required) | 86 ksi |
Standards | AWS A5.9 |
For Material Type | Stainless Steel |
Process | TIG Welding (GTAW) |
For Material Grade | 304L, 304LN, 308L, 347, 347H, 348, 348H |
Yield Strength (Minimum Required) | 57 ksi |
Series | Lincoln ER347 |
Welding Current Designation | DCEN |
Weight | 30 lb |
Description
Tig Welding Cut Lengths, AWS Classification ER347, Material Stainless Steel, Process TIG Welding (GTAW), Overall Diameter 0.0938 in, Overall Length 36 in, Yield Strength (Minimum Required) 57 ksi, Series Lincoln ER347, Weight 30 lb, For Material Type Stainless Steel, For Material Grade 304L, 304LN, 308L, 347, 347H, 348, 348H, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 86 ksi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Brazing Alloy, Type High Silver, 1/16" dia (4535)
- SELLSTROM Safety Plate Sets - Polycarbonate (S19454)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-580, 0 to 15 psi, Use With: Argon, Helium, Nitrogen (KH1135)
- BLUE DEMON Stainless Steel Welding Wire, 0.045x10lb (ER308L-045-10)
- LINCOLN ELECTRIC Tig Welding Cut Lengths (ED034339)
- LINCOLN ELECTRIC TIG Rod, ER5356, 1/8", 36 L, 10 lb (ED031110)
- LINCOLN ELECTRIC TIG Rod, ER70S-6, 1/8", 36 L, 50 lb (ED034342)
- LINCOLN ELECTRIC TIG Rod, ER70S-2, 1/8", 36 L, 40 lb (ED033954)
- LINCOLN ELECTRIC TIG Rod, ER4043, 1/8", 36 L, 10 lb (ED031113)
- LINCOLN ELECTRIC TIG Rod, ER4043, 1/16", 36 L, 10 lb (ED031111)
- HOBART WELDING PRODUCTS TIG Welding Rod, 1/16" dia., 36'' L, 1 lb. (S512511-G01)
- Lincoln Electric TIG Welding Rods