Shop All TIG Welding Rods
Lincoln Electric
TIG Rod, SS, ER347, 1/16", 36 L, 10 lb
Mfr # ED035235
Zoro # G812321000
Free Shipping & Returns
$202.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AWS Classification ER347
- Material Stainless Steel
- Container Type Plastic Tube
- Tensile Strength (Minimum Required) 86 ksi
- Overall Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # ED035235
- Zoro # G812321000
- UPC # 015082583594
- Country of Origin Sweden
- Category TIG Welding Rods
Dimensions
Overall Length | 36 in |
Overall Diameter | 0.0625 in |
Details
Item | Tig Welding Cut Lengths |
AWS Classification | ER347 |
Material | Stainless Steel |
Container Type | Plastic Tube |
Tensile Strength (Minimum Required) | 86 ksi |
Yield Strength (Minimum Required) | 57 ksi |
Series | Lincoln ER347 |
Weight | 30 lb |
Standards | AWS A5.9 |
Process | TIG Welding (GTAW) |
For Material Type | Stainless Steel |
For Welding Position | Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up |
For Material Grade | 304L, 304LN, 308L, 347, 347H, 348, 348H |
Compatible Shielding Gas | 100% Argon |
Welding Current Designation | DCEN |
Description
Tig Welding Cut Lengths, AWS Classification ER347, Material Stainless Steel, Process TIG Welding (GTAW), Overall Diameter 0.0625 in, Overall Length 36 in, Yield Strength (Minimum Required) 57 ksi, Series Lincoln ER347, Weight 30 lb, For Material Type Stainless Steel, For Material Grade 304L, 304LN, 308L, 347, 347H, 348, 348H, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 86 ksi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Yellow Assembly Sleeve, Locking, Anti-Bacterial (B3216)
- POWERWELD MIG Wire, Stainless Steel, ER308L, .035" x 10 lb (308L03510)
- WELLER Soldering Tip, PK 5 (ETB-5)
- POWERWELD Harris Style Cutting Tip, Acetylene, #000 (6290-000)
- LINCOLN ELECTRIC TIG Rod, ER70S-6, 1/8", 36 L, 50 lb (ED034342)
- LINCOLN ELECTRIC TIG Rod, ER4043, 1/16", 36 L, 10 lb (ED031111)
- LINCOLN ELECTRIC TIG Rod, ER4043, 1/8", 36 L, 10 lb (ED031113)
- LINCOLN ELECTRIC Tig Welding Cut Lengths (ED034339)
- LINCOLN ELECTRIC TIG Rod, ER70S-2, 1/16", 36 L, 10 lb (ED033952)
- LINCOLN ELECTRIC TIG Rod, ER4043, 3/32", 36 L, 10 lb (ED031112)
- WESTWARD 36'' TIG Welding Rod 0.035" Dia., AWS ER70S-2, 1 lb. (30XN77)
- Lincoln Electric TIG Welding Rods