Shop All TIG Welding Rods
Lincoln Electric
TIG Rod, SS, ER316Si/LSi, 1/8", 36 L, 10 lb
Mfr # ED037065
Zoro # G912320996
Free Shipping & Returns
$135.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AWS Classification ER316Si, ER316LSi
- Material Stainless Steel
- Container Type Plastic Tube
- Process TIG Welding (GTAW)
- Standards AWS A5.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # ED037065
- Zoro # G912320996
- UPC # 015082857121
- Country of Origin United States
- Category TIG Welding Rods
Dimensions
Overall Length | 36 in |
Overall Diameter | 0.125 in |
Details
Item | Tig Welding Cut Lengths |
AWS Classification | ER316Si, ER316LSi |
Material | Stainless Steel |
Container Type | Plastic Tube |
Process | TIG Welding (GTAW) |
Standards | AWS A5.9 |
Yield Strength (Minimum Required) | 64 ksi |
Compatible Shielding Gas | 100% Argon |
Series | Lincoln ER316Si/316LSi |
For Welding Position | Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up |
For Material Type | Stainless Steel |
For Material Grade | 316L, 316LN |
Weight | 30 lb |
Welding Current Designation | DCEN |
Tensile Strength (Minimum Required) | 90 ksi |
Description
Tig Welding Cut Lengths, AWS Classification ER316Si, ER316LSi, Material Stainless Steel, Process TIG Welding (GTAW), Overall Diameter 0.125 in, Overall Length 36 in, Yield Strength (Minimum Required) 64 ksi, Series Lincoln ER316Si/316LSi, Weight 30 lb, For Material Type Stainless Steel, For Material Grade 316L, 316LN, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 90 ksi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Torch Head, 9 (9)
- B & K OMNI FILTER 5MICRON 2PK (TO1-DS3-S18)
- RADNOR Nozzle, Copper, Tweco, Slip-On, PK2 (RAD64002703)
- HARRIS Flashback Arrestor, Torch, Oxy/Fuel (88-5 FBT R&L)
- LINCOLN ELECTRIC TIG Rod, ER70S-2, 1/16", 36 L, 10 lb (ED033952)
- LINCOLN ELECTRIC TIG Rod, ER4043, 3/32", 36 L, 10 lb (ED031112)
- LINCOLN ELECTRIC TIG Rod, ER70S-6, 1/8", 36 L, 50 lb (ED034342)
- LINCOLN ELECTRIC TIG Rod, ER4043, 1/8", 36 L, 10 lb (ED031113)
- LINCOLN ELECTRIC TIG Rod, ER70S-2, 1/8", 36 L, 40 lb (ED033954)
- LINCOLN ELECTRIC Tig Welding Cut Lengths (ED034339)
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ER5356, 1 lb. (41R373)
- Lincoln Electric TIG Welding Rods