Shop All TIG Welding Rods
Lincoln Electric
TIG Rod, SS, ER316/316L, 1/8", 36 L, 10 lb
Mfr # ED034447
Zoro # G012321008
Free Shipping & Returns
$133.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AWS Classification ER316, ER316L
- Material Stainless Steel
- Container Type Plastic Tube
- Overall Diameter 0.125 in
- Compatible Shielding Gas 100% Argon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # ED034447
- Zoro # G012321008
- UPC # 015082563589
- Country of Origin United States
- Category TIG Welding Rods
Dimensions
Overall Diameter | 0.125 in |
Overall Length | 36 in |
Details
Item | Tig Welding Cut Lengths |
AWS Classification | ER316, ER316L |
Material | Stainless Steel |
Container Type | Plastic Tube |
Compatible Shielding Gas | 100% Argon |
Series | Lincoln ER316/316L |
For Material Type | Stainless Steel |
Weight | 30 lb |
Welding Current Designation | DCEN |
For Material Grade | 316, 316L, 316LN, 316N, 444 |
For Welding Position | Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up |
Yield Strength (Minimum Required) | 58 ksi |
Process | TIG Welding (GTAW) |
Standards | AWS A5.9, MIL-E-19933E AMD1: MIL-316L |
Tensile Strength (Minimum Required) | 86 ksi |
Description
Tig Welding Cut Lengths, AWS Classification ER316, ER316L, Material Stainless Steel, Process TIG Welding (GTAW), Overall Diameter 0.125 in, Overall Length 36 in, Yield Strength (Minimum Required) 58 ksi, Series Lincoln ER316/316L, Weight 30 lb, For Material Type Stainless Steel, For Material Grade 316, 316L, 316LN, 316N, 444, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 86 ksi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMICO ELECTRIC 50 Plasma Cutter Consumables, 20-Nozzles 20-Electrodes 10-Ceramic Cups for CUT-50 CUT-55M CTS-200. (CUT5060-050)
- POWERWELD Harris Style HD Mixer (E-43)
- BERNZOMATIC Hand Torch, Flame Type Swirl, Ignition Type Instant On-Off, Series TS8000 (TS8000)
- AMERICAN TORCH TIP Retaining Cap, 85 Amps, Plasma Cutting (220854ATTC)
- LINCOLN ELECTRIC TIG Rod, ER5356, 1/8", 36 L, 10 lb (ED031110)
- LINCOLN ELECTRIC TIG Rod, ER4043, 3/32", 36 L, 10 lb (ED031112)
- LINCOLN ELECTRIC TIG Rod, ER100S-1, 1/8", 36 L, 10 lb (ED034098)
- LINCOLN ELECTRIC TIG Rod, ER70S-2, 1/16", 36 L, 10 lb (ED033952)
- LINCOLN ELECTRIC TIG Rod, ER5356, 3/32", 36 L, 10 lb (ED031109)
- LINCOLN ELECTRIC Tig Welding Cut Lengths (ED034339)
- POWERWELD TIG Rod, Aluminum, ER5356, 3/32" x 36" (ER5356-332)
- Lincoln Electric TIG Welding Rods