Shop All TIG Welding Rods
Lincoln Electric
TIG Rod, SS, ER309/309L, 1/8", 36 L, 30 lb
Mfr # ED034444
Zoro # G003501563
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AWS Classification ER309, ER309L
- Material Stainless Steel
- Container Type Plastic Tube
- Overall Length 36 in
- Overall Diameter 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # ED034444
- Zoro # G003501563
- UPC # 015082563572
- Country of Origin United States
- Category TIG Welding Rods
Dimensions
Overall Length | 36 in |
Overall Diameter | 0.125 in |
Rod Diameter | 1/8 in |
Details
Item | TIG Welding Rods |
AWS Classification | ER309, ER309L |
Material | Stainless Steel |
Container Type | Plastic Tube |
For Material Type | Stainless Steel to Stainless Steel |
For Welding Position | Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up |
Weight | 30 lb |
Series | Lincoln ER309/309L |
For Material Grade | 309S |
Standards | AWS A5.9 |
Process | TIG Welding (GTAW) |
Compatible Shielding Gas | 100% Argon |
Yield Strength (Minimum Required) | 58 ksi |
Tensile Strength (Minimum Required) | 85 ksi |
Welding Current Designation | DCEN |
For Joining | Stainless Steel to Stainless Steel |
For Metal Type | Stainless Steel to Stainless Steel |
Description
TIG Welding Rods, AWS Classification ER309, ER309L, Material Stainless Steel, Process TIG Welding (GTAW), Overall Diameter 0.125 in, Overall Length 36 in, Yield Strength (Minimum Required) 58 ksi, Series Lincoln ER309/309L, Weight 30 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 309S, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 85 ksi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Welding Electrode, E6013, 3/32in.D, 1lb (20YD19)
- MILLER ELECTRIC Nozzle, Standard, Orifice, 5/8, PK2 (050622)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-590, 0 to 125 psi, Use With: Industrial Air (KH1048)
- STEINER Welding Cap, Cotton, Universal (KK001-X)
- LINCOLN ELECTRIC TIG Rod, ER70S-6, 3/32", 36 L, 50 lb (ED034341)
- LINCOLN ELECTRIC TIG Rod, SS, ER347, 1/8", 36 L, 10 lb (ED035239)
- LINCOLN ELECTRIC TIG Rod, ER70S-2, 1/16", 36 L, 10 lb (ED033952)
- LINCOLN ELECTRIC TIG Rod, SS, ER316/316L, 1/8", 36 L, 10 lb (ED034447)
- LINCOLN ELECTRIC TIG Rod, ER4043, 3/32", 36 L, 10 lb (ED031112)
- LINCOLN ELECTRIC TIG Rod, ER5356, 3/32", 36 L, 10 lb (ED031109)
- WESTWARD 36'' Welding Rod 0.035" Dia., AWS ER316L, 10 lb. (41R354)
- Lincoln Electric TIG Welding Rods