Shop All TIG Welding Rods
Lincoln Electric
TIG Rod, SS, ER308Si/LSi, 1/8", 36 L, 10 lb
Mfr # ED036562
Zoro # G812320959
Free Shipping & Returns
$116.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AWS Classification ER308Si, ER308LSi
- Material Stainless Steel
- Container Type Plastic Tube
- For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
- Yield Strength (Minimum Required) 55 ksi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # ED036562
- Zoro # G812320959
- UPC # 015082826257
- Country of Origin United States
- Category TIG Welding Rods
Dimensions
Overall Length | 36 in |
Overall Diameter | 0.125 in |
Details
Item | Tig Welding Cut Lengths |
AWS Classification | ER308Si, ER308LSi |
Material | Stainless Steel |
Container Type | Plastic Tube |
For Welding Position | Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up |
Yield Strength (Minimum Required) | 55 ksi |
Standards | AWS A5.9 |
Tensile Strength (Minimum Required) | 85 ksi |
For Material Grade | 304L, 304LN, 308L |
Series | Lincoln ER308Si/308LSi |
Welding Current Designation | DCEN |
Compatible Shielding Gas | 100% Argon |
Process | TIG Welding (GTAW) |
Weight | 30 lb |
For Material Type | Stainless Steel |
Description
Tig Welding Cut Lengths, AWS Classification ER308Si, ER308LSi, Material Stainless Steel, Process TIG Welding (GTAW), Overall Diameter 0.125 in, Overall Length 36 in, Yield Strength (Minimum Required) 55 ksi, Series Lincoln ER308Si/308LSi, Weight 30 lb, For Material Type Stainless Steel, For Material Grade 304L, 304LN, 308L, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 85 ksi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Tig Welder, Maxstar 161 STH Series, 120/240V AC, 160 Max. Output Amps, 130A @ 15.2V Rated Output (907711)
- MILLER ELECTRIC Back Cap, Medium, PK2 (300M)
- LINCOLN ELECTRIC LINCOLN Plasma Cutting Retaining Cup (KP2842-3)
- ESAB 1/8 x 14in Sureweld 6011 Electrode 5lb (812000099)
- LINCOLN ELECTRIC TIG Rod, ER70S-2, 1/8", 36 L, 40 lb (ED033954)
- LINCOLN ELECTRIC TIG Rod, ER70S-2, 3/32", 36 L, 40 lb (ED033953)
- LINCOLN ELECTRIC TIG Rod, ER4043, 1/16", 36 L, 10 lb (ED031111)
- LINCOLN ELECTRIC TIG Rod, ER4043, 3/32", 36 L, 10 lb (ED031112)
- LINCOLN ELECTRIC TIG Rod, ER100S-1, 1/8", 36 L, 10 lb (ED034098)
- LINCOLN ELECTRIC TIG Rod, ER70S-6, 3/32", 36 L, 50 lb (ED034341)
- XTRWELD CL70S209310 ER70S-2 Filler Metal, 10Lb. Box priced per pound, Mild Steel, 3/32 Inch Dia (CL70S2093-10)
- Lincoln Electric TIG Welding Rods