Shop All TIG Welding Rods
Lincoln Electric
TIG Rod, SS, ER308/308L, 3/32", 36 L, 10 lb
Mfr # ED025413
Zoro # G403501521
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AWS Classification ER308, ER308L
- Material Stainless Steel
- Container Type Plastic Tube
- Series Lincoln ER308/308L
- Compatible Shielding Gas 100% Argon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED025413
- Zoro # G403501521
- UPC # 015082254135
- Country of Origin United States
- Category TIG Welding Rods
Dimensions
Overall Length | 36 in |
Overall Diameter | 0.0938 in |
Rod Diameter | 3/32 in |
Details
Item | TIG Welding Rods |
AWS Classification | ER308, ER308L |
Material | Stainless Steel |
Container Type | Plastic Tube |
Series | Lincoln ER308/308L |
Compatible Shielding Gas | 100% Argon |
Standards | AWS A5.9, MIL-E-19933E AMD1: MIL-308, MIL-308L |
Weight | 10 lb |
Process | TIG Welding (GTAW) |
For Material Type | Stainless Steel to Stainless Steel |
For Material Grade | 304, 304L, 304LN, 308, 308L, 321, 347 |
For Welding Position | Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up |
Tensile Strength (Minimum Required) | 88 ksi |
Welding Current Designation | DCEN |
Yield Strength (Minimum Required) | 59 ksi |
For Joining | Stainless Steel to Stainless Steel |
For Metal Type | Stainless Steel to Stainless Steel |
Description
TIG Welding Rods, AWS Classification ER308, ER308L, Material Stainless Steel, Process TIG Welding (GTAW), Overall Diameter 0.0938 in, Overall Length 36 in, Yield Strength (Minimum Required) 59 ksi, Series Lincoln ER308/308L, Weight 10 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 304, 304L, 304LN, 308, 308L, 321, 347, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER TORCHOLOGY Standard Collet Body, 1/16" (WP24W) (53N19)
- TITAN HELMET WELD PATRIOTIC SOLAR AUTO DARK (TL41265)
- WELLER Threaded Needle, 14 G, 1 In L, PK50 (KDS141P)
- JACKSON SAFETY Replacement Parts For Sellstrom Welding (24529)
- LINCOLN ELECTRIC TIG Rod, ER5356, 1/8", 36 L, 10 lb (ED031110)
- LINCOLN ELECTRIC TIG Rod, ER4043, 1/8", 36 L, 10 lb (ED031113)
- LINCOLN ELECTRIC TIG Rod, ER70S-6, 1/8", 36 L, 50 lb (ED034342)
- LINCOLN ELECTRIC Tig Welding Cut Lengths (ED034339)
- LINCOLN ELECTRIC TIG Rod, ER70S-2, 1/16", 36 L, 10 lb (ED033952)
- LINCOLN ELECTRIC TIG Rod, ER4043, 3/32", 36 L, 10 lb (ED031112)
- ABB 12NM LIG Tig Connector (LN43DA-CTN)
- Lincoln Electric TIG Welding Rods