Shop All TIG Welding Rods
Lincoln Electric
TIG Rod, ERNiFeCr-1, 3/32", 36 L, 10 lb
Mfr # TG825093638
Zoro # G812320935
Free Shipping & Returns
$276.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AWS Classification ERNiFeCr-1
- Material Nickel
- Container Type Plastic Tube
- Overall Length 36 in
- Compatible Shielding Gas 100% Argon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # TG825093638
- Zoro # G812320935
- UPC # 736594000132
- Country of Origin Italy
- Category TIG Welding Rods
Dimensions
Overall Length | 36 in |
Overall Diameter | 0.0938 in |
Details
Item | Tig Welding Cut Lengths |
AWS Classification | ERNiFeCr-1 |
Material | Nickel |
Container Type | Plastic Tube |
Compatible Shielding Gas | 100% Argon |
For Material Grade | B423, N08825 |
Yield Strength (As Welded) | 66 ksi |
Standards | AWS A5.14 |
Tensile Strength (As Welded) | 92 ksi |
Tensile Strength (Minimum Required) | 80 ksi |
Process | TIG Welding (GTAW) |
Series | Techalloy 825 TIG |
For Material Type | Nickel-Chromium-Molybdenum-Copper Alloy |
Weight | 30 lb |
For Welding Position | Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up |
Description
Tig Welding Cut Lengths, AWS Classification ERNiFeCr-1, Material Nickel, Process TIG Welding (GTAW), Overall Diameter 0.0938 in, Overall Length 36 in, Tensile Strength (As Welded) 92 ksi, Yield Strength (As Welded) 66 ksi, Series Techalloy 825 TIG, Weight 30 lb, For Material Type Nickel-Chromium-Molybdenum-Copper Alloy, For Material Grade B423, N08825, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 80 ksi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Soldering Tip, Chisel, 5.2mm x 12mm (T15-DL52)
- TILLMAN Polycarbonate Plate Gold Coated, Shade 9 (566)
- HOBART FILLER METALS 14" Stick Electrode 1/8" Dia., AWS E308/308L-16, 10 lb. (S481944-G33)
- MEGUIARS AUTOMOTIVE Swirl Remover - 16 oz. (M0916)
- LINCOLN ELECTRIC TIG Rod, ER5356, 1/8", 36 L, 10 lb (ED031110)
- LINCOLN ELECTRIC TIG Rod, ER4043, 1/8", 36 L, 10 lb (ED031113)
- LINCOLN ELECTRIC TIG Rod, ER70S-6, 3/32", 36 L, 50 lb (ED034341)
- LINCOLN ELECTRIC Tig Welding Cut Lengths (ED034339)
- LINCOLN ELECTRIC TIG Rod, ER70S-2, 1/8", 36 L, 40 lb (ED033954)
- LINCOLN ELECTRIC TIG Rod, ER4043, 1/16", 36 L, 10 lb (ED031111)
- POWERWELD Tungsten, 1.5% Lanthanated (Gold); 1/8" x 7" (LAN1518)
- Lincoln Electric TIG Welding Rods