Shop All TIG Welding Rods
Lincoln Electric
TIG Rod, ERNiCrMo-3, 1/16", 36 L, 30 lb
Mfr # TG625062638
Zoro # G603501482
product price: $1,508.99
/ea
Free Shipping & Returns
$1,508.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AWS Classification ERNiCrMo-3
- Material Nickel
- Container Type Plastic Tube
- Overall Length 36 in
- Weight 30 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # TG625062638
- Zoro # G603501482
- UPC # 736594000293
- Country of Origin France
- Category TIG Welding Rods
Dimensions
Overall Length | 36 in |
Overall Diameter | 0.0625 in |
Rod Diameter | 1/16 in |
Details
Item | TIG Welding Rods |
AWS Classification | ERNiCrMo-3 |
Material | Nickel |
Container Type | Plastic Tube |
Weight | 30 lb |
Series | Techalloy 625 TIG |
For Material Type | Nickel-Chromium-Molybdenum Alloy to Carbon Steel, Nickel-Chromium-Molybdenum Alloy to Stainless Steel |
For Welding Position | Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up |
For Material Grade | N06022, N06200, N06686, N08059 |
Standards | AWS A5.14, MIL-E-21562E (SH): EN625 |
Process | TIG Welding (GTAW) |
Compatible Shielding Gas | 100% Argon |
Welding Current Designation | DCEN |
Tensile Strength (Minimum Required) | 110 ksi |
Tensile Strength (As Welded) | 116 ksi |
For Joining | Nickel-Chromium-Molybdenum Alloy to Carbon Steel |
For Metal Type | Nickel-Chromium-Molybdenum Alloy to Carbon Steel, Nickel-Chromium-Molybdenum Alloy to Stainless Steel |
Description
TIG Welding Rods, AWS Classification ERNiCrMo-3, Material Nickel, Process TIG Welding (GTAW), Overall Diameter 0.0625 in, Overall Length 36 in, Tensile Strength (As Welded) 116 ksi, Series Techalloy 625 TIG, Weight 30 lb, For Material Type Nickel-Chromium-Molybdenum Alloy to Carbon Steel, Nickel-Chromium-Molybdenum Alloy to Stainless Steel, For Material Grade N06022, N06200, N06686, N08059, Welding Current Designation DCEN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Welding Helmet Lens, Polycarbonate, PK5 (KP5244-1)
- FLANGE WIZARD Plasma Cutting Guide (PG-602-1.430)
- BLUE DEMON WIRE STORAGE CASE, 19IN X 15IN, BLACK, FOR GMAW WIRE AND CONSUMABLES (WSC-19X15-BLACK)
- ZORO SELECT Welding Screen, 6ft W, 6ft, 0.014 in., Red (22RN72)
- LINCOLN ELECTRIC Tig Welding Cut Lengths (ED034339)
- LINCOLN ELECTRIC TIG Rod, ER4043, 1/8", 36 L, 10 lb (ED031113)
- LINCOLN ELECTRIC TIG Rod, ER70S-2, 1/16", 36 L, 10 lb (ED033952)
- LINCOLN ELECTRIC TIG Rod, ER70S-6, 3/32", 36 L, 50 lb (ED034341)
- LINCOLN ELECTRIC TIG Rod, ER70S-6, 1/8", 36 L, 50 lb (ED034342)
- LINCOLN ELECTRIC TIG Rod, ER70S-2, 3/32", 36 L, 40 lb (ED033953)
- ESAB Rod (1041F20)
- Lincoln Electric TIG Welding Rods