Shop All TIG Welding Rods
Lincoln Electric
TIG Rod, ERNiCr-3, 1/8", 36 L, 30 lb
Mfr # TG606125638
Zoro # G803501527
product price: $1,371.99
/ea
Free Shipping & Returns
$1,371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AWS Classification ERNiCr-3
- Material Nickel
- Container Type Plastic Tube
- For Material Grade ASTM B163, ASTM B166, ASTM B167, ASTM B168
- Series Techalloy 606 TIG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # TG606125638
- Zoro # G803501527
- UPC # 736594010025
- Country of Origin United States
- Category TIG Welding Rods
Dimensions
Overall Length | 36 in |
Overall Diameter | 0.125 in |
Rod Diameter | 1/8 in |
Details
Item | TIG Welding Rods |
AWS Classification | ERNiCr-3 |
Material | Nickel |
Container Type | Plastic Tube |
For Material Grade | ASTM B163, ASTM B166, ASTM B167, ASTM B168 |
Series | Techalloy 606 TIG |
Process | TIG Welding (GTAW) |
For Welding Position | Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up |
Compatible Shielding Gas | 100% Argon |
Standards | AWS A5.14, MIL-E-21562E: RN82 |
Weight | 30 lb |
For Material Type | Nickel Alloy to Carbon Steel, Nickel Alloy to Stainless Steel |
Tensile Strength (Minimum Required) | 80 ksi |
Yield Strength (As Welded) | 65 ksi |
Yield Strength (Minimum Required) | 52 ksi |
Tensile Strength (As Welded) | 99 ksi |
For Joining | Nickel Alloy to Carbon Steel |
For Metal Type | Nickel Alloy to Carbon Steel, Nickel Alloy to Stainless Steel |
Description
TIG Welding Rods, AWS Classification ERNiCr-3, Material Nickel, Process TIG Welding (GTAW), Overall Diameter 0.125 in, Overall Length 36 in, Tensile Strength (As Welded) 99 ksi, Yield Strength (Minimum Required) 52 ksi, Yield Strength (As Welded) 65 ksi, Series Techalloy 606 TIG, Weight 30 lb, For Material Type Nickel Alloy to Carbon Steel, Nickel Alloy to Stainless Steel, For Material Grade ASTM B163, ASTM B166, ASTM B167, ASTM B168
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKMOUNT RESEARCH AND ALLOYS Brutus A, 14" Stick Electrode for Unknown or Dissimilar Steels and Bolt Extraction, 1/8" Dia., 1lb (1103-1)
- PLATO Soldering Tip For Weller WSP80 (MS-3600)
- HOBART WELDING PRODUCTS MILLER AirForce 40i Plasma Cutter (500576)
- WALTER SURFACE TECHNOLOGIES Stainless Steel Cleaner, 5.2 gal. (54A097)
- LINCOLN ELECTRIC TIG Rod, ER5356, 1/8", 36 L, 10 lb (ED031110)
- LINCOLN ELECTRIC TIG Rod, ER4043, 3/32", 36 L, 10 lb (ED031112)
- LINCOLN ELECTRIC TIG Rod, ER70S-6, 3/32", 36 L, 50 lb (ED034341)
- LINCOLN ELECTRIC Tig Welding Cut Lengths (ED034339)
- LINCOLN ELECTRIC TIG Rod, ER4043, 1/16", 36 L, 10 lb (ED031111)
- LINCOLN ELECTRIC TIG Rod, ER70S-2, 1/8", 36 L, 40 lb (ED033954)
- WESTWARD 36'' TIG Welding Rod 3/32" Dia., AWS ER70S-6, 1 lb. (30XP05)
- Lincoln Electric TIG Welding Rods