Shop All TIG Welding Rods
Lincoln Electric
TIG Rod, ER80S-D2, 1/16", 36 L, 10 lb
Mfr # ED034219
Zoro # G512320945
$65.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AWS Classification ER80S-D2, ER90S-D2
- Material Low-Alloy Steel
- Container Type Plastic Tube
- Overall Length 36 in
- Standards AWS A5.28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # ED034219
- Zoro # G512320945
- UPC # 015082552057
- Country of Origin Canada
- Category TIG Welding Rods
Dimensions
Overall Length | 36 in |
Overall Diameter | 0.0625 in |
Details
Item | Tig Welding Cut Lengths |
AWS Classification | ER80S-D2, ER90S-D2 |
Material | Low-Alloy Steel |
Container Type | Plastic Tube |
Standards | AWS A5.28 |
For Material Type | Low-Alloy Steel |
Yield Strength (Minimum Required) | 68 ksi |
For Material Grade | A182, A217, A234, A335, A336 |
Welding Current Designation | DCEN |
Elongation (Minimum Required) | 17 % |
Tensile Strength (As Welded) | 105 to 120 ksi |
Tensile Strength (Minimum Required) | 80 ksi |
Weight | 30 lb |
Compatible Shielding Gas | 100% Argon |
Yield Strength (As Welded) | 94 ksi |
Process | TIG Welding (GTAW) |
Series | Lincoln ER80S-D2 |
Elongation (As Welded) | 24% |
For Welding Position | Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up |
Description
Tig Welding Cut Lengths, AWS Classification ER80S-D2, ER90S-D2, Material Low-Alloy Steel, Process TIG Welding (GTAW), Overall Diameter 0.0625 in, Overall Length 36 in, Tensile Strength (As Welded) 105 to 120 ksi, Yield Strength (Minimum Required) 68 ksi, Yield Strength (As Welded) 94 ksi, Series Lincoln ER80S-D2, Weight 30 lb, For Material Type Low-Alloy Steel, For Material Grade A182, A217, A234, A335, A336, Welding Current Designation DCEN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Contact Tip, 18 Thread, Copper, 435 A (KP2100-4B1)
- BLACK SWAN Cement Swab - 1-3/4" Opening gal. (11121)
- STEINER Welding Curtain, 10 ft. W x 8 ft.H, Orange (338-8X10)
- DRYROD Digital Thermometer Kit, Type 2/5/15/4 (1257420)
- LINCOLN ELECTRIC TIG Rod, ER70S-6, 1/8", 36 L, 50 lb (ED034342)
- LINCOLN ELECTRIC TIG Rod, ER100S-1, 1/8", 36 L, 10 lb (ED034098)
- LINCOLN ELECTRIC TIG Rod, ER4043, 3/32", 36 L, 10 lb (ED031112)
- LINCOLN ELECTRIC TIG Rod, ER70S-2, 1/16", 36 L, 10 lb (ED033952)
- LINCOLN ELECTRIC TIG Rod, ER5356, 3/32", 36 L, 10 lb (ED031109)
- LINCOLN ELECTRIC Tig Welding Cut Lengths (ED034339)
- XTRWELD CL70S215610 ER70S-2 Filler Metal, 10Lb. Box priced per pound, Mild Steel, 5/32 Inch Dia (CL70S2156-10)
- Lincoln Electric TIG Welding Rods