Shop All TIG Welding Rods
Lincoln Electric
TIG Rod, ER70S-6, 1/8", 36 L, 50 lb
Mfr # ED034342
Zoro # G803501565
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AWS Classification ER70S-6
- Material Carbon Steel
- Container Type Carton
- Tensile Strength (Minimum Required) 70 ksi
- For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED034342
- Zoro # G803501565
- UPC # 015082560175
- Country of Origin Canada
- Category TIG Welding Rods
Dimensions
Overall Diameter | 0.125 in |
Overall Length | 36 in |
Rod Diameter | 1/8 in |
Details
Item | TIG Welding Rods |
AWS Classification | ER70S-6 |
Material | Carbon Steel |
Container Type | Carton |
Tensile Strength (Minimum Required) | 70 ksi |
For Welding Position | Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up |
Standards | AWS A5.18 |
Compatible Shielding Gas | 100% Argon |
Finish/Coating | Copper-Coated |
Process | TIG Welding (GTAW) |
Weight | 50 lb |
Series | Lincoln ER70S-6 |
For Material Type | Carbon Steel to Carbon Steel |
Yield Strength (Minimum Required) | 58 ksi |
Welding Current Designation | DCEN |
For Joining | Carbon Steel to Carbon Steel |
For Metal Type | Carbon Steel to Carbon Steel |
Description
TIG Welding Rods, AWS Classification ER70S-6, Material Carbon Steel, Process TIG Welding (GTAW), Overall Diameter 0.125 in, Overall Length 36 in, Yield Strength (Minimum Required) 58 ksi, Series Lincoln ER70S-6, Weight 50 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 70 ksi, Compatible Shielding Gas 100 Percent Argon, Container Type Carton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNZOMATIC BZ8250HT MAP-Pro Hose Torch (361470)
- XTRWELD 70S-2 Filler Metal, 1/8, Mild & Low Alloy Steel, 1 lb Display Pack, TIG (CL70S2125-1DP)
- XTRWELD ER70S-6 1/8 x 10Lb. Box priced per pound TIG (CL70S6125-10)
- BERNZOMATIC Self Igniting Outdoor Torch (384404)
- LINCOLN ELECTRIC TIG Rod, ER100S-1, 1/8", 36 L, 10 lb (ED034098)
- LINCOLN ELECTRIC TIG Rod, ER4043, 1/16", 36 L, 10 lb (ED031111)
- LINCOLN ELECTRIC TIG Rod, ER70S-2, 1/16", 36 L, 10 lb (ED033952)
- LINCOLN ELECTRIC TIG Rod, ER5356, 1/8", 36 L, 10 lb (ED031110)
- LINCOLN ELECTRIC TIG Rod, ER70S-2, 3/32", 36 L, 40 lb (ED033953)
- LINCOLN ELECTRIC TIG Rod, ER4043, 3/32", 36 L, 10 lb (ED031112)
- POWERWELD Tungsten, 1% Lanthanated (Black), 1/16" x 7" (RE116)
- Lincoln Electric TIG Welding Rods