Shop All TIG Welding Rods
Lincoln Electric
TIG Rod, ER70S-2, 3/32", 36 L, 50 lb
Mfr # ED034332
Zoro # G403501507
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AWS Classification ER70S-2
- Material Carbon Steel
- Container Type Carton
- Elongation (Minimum Required) 22 %
- Elongation (As Welded) 31%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # ED034332
- Zoro # G403501507
- UPC # 015082560021
- Country of Origin United States
- Category TIG Welding Rods
Dimensions
Overall Length | 36 in |
Overall Diameter | 0.0938 in |
Rod Diameter | 3/32 in |
Details
Item | TIG Welding Rods |
AWS Classification | ER70S-2 |
Material | Carbon Steel |
Container Type | Carton |
Elongation (Minimum Required) | 22 % |
Elongation (As Welded) | 31% |
Yield Strength (Minimum Required) | 58 ksi |
Process | TIG Welding (GTAW) |
Standards | AWS A5.18 |
For Welding Position | Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up |
Welding Current Designation | DCEN |
Weight | 50 lb |
Yield Strength (As Welded) | 85 to 96 ksi |
Tensile Strength (Minimum Required) | 70 ksi |
Compatible Shielding Gas | 100% Argon |
Series | Lincoln ER70S-2 |
For Material Type | Carbon Steel to Carbon Steel |
Finish/Coating | Copper-Coated |
Tensile Strength (As Welded) | 77 ksi |
For Joining | Carbon Steel to Carbon Steel |
For Metal Type | Carbon Steel to Carbon Steel |
Description
TIG Welding Rods, AWS Classification ER70S-2, Material Carbon Steel, Process TIG Welding (GTAW), Overall Diameter 0.0938 in, Overall Length 36 in, Tensile Strength (As Welded) 77 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 85 to 96 ksi, Series Lincoln ER70S-2, Weight 50 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Water Hose, Vinyl, 12.5 Ft (3.8m) (40V74)
- ALPHA METALS Solder Lead Ingot 5# Bar (56468)
- 3M SPEEDGLAS Welding Helmet, Side Wndw, Headband, Slvr Front (06-0300-51SW)
- HARRIS Heat Tip, For Use With 2393 Tip Tube (1800130)
- LINCOLN ELECTRIC TIG Rod, ER70S-2, 1/8", 36 L, 40 lb (ED033954)
- LINCOLN ELECTRIC Tig Welding Cut Lengths (ED034339)
- LINCOLN ELECTRIC TIG Rod, ER100S-1, 1/8", 36 L, 10 lb (ED034098)
- LINCOLN ELECTRIC TIG Rod, ER5356, 3/32", 36 L, 10 lb (ED031109)
- LINCOLN ELECTRIC TIG Rod, ER70S-6, 1/8", 36 L, 50 lb (ED034342)
- LINCOLN ELECTRIC TIG Rod, ER4043, 1/16", 36 L, 10 lb (ED031111)
- WESTWARD 36'' Welding Wire 1/8" Dia., AWS ABA2, 10 lb. (20YC85)
- Lincoln Electric TIG Welding Rods