Shop All TIG Welding Rods
Lincoln Electric
TIG Rod, ER70S-2, 3/32", 36 L, 5 lb
Mfr # ED034326
Zoro # G712320998
$31.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AWS Classification ER70S-2
- Material Carbon Steel
- Container Type Plastic Tube
- Tensile Strength (Minimum Required) 70 ksi
- Tensile Strength (As Welded) 77 ksi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # ED034326
- Zoro # G712320998
- UPC # 015082559858
- Country of Origin Netherlands
- Category TIG Welding Rods
Dimensions
Overall Diameter | 0.0938 in |
Overall Length | 36 in |
Details
Item | Tig Welding Cut Lengths |
AWS Classification | ER70S-2 |
Material | Carbon Steel |
Container Type | Plastic Tube |
Tensile Strength (Minimum Required) | 70 ksi |
Tensile Strength (As Welded) | 77 ksi |
Elongation (As Welded) | 31% |
Yield Strength (Minimum Required) | 58 ksi |
Weight | 20 lb |
Yield Strength (As Welded) | 85 to 96 ksi |
For Material Type | Carbon Steel |
Welding Current Designation | DCEN |
Series | Lincoln ER70S-2 |
Compatible Shielding Gas | 100% Argon |
Finish/Coating | Copper-Coated |
Process | TIG Welding (GTAW) |
For Welding Position | Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up |
Standards | AWS A5.18 |
Elongation (Minimum Required) | 22 % |
Description
Tig Welding Cut Lengths, AWS Classification ER70S-2, Material Carbon Steel, Process TIG Welding (GTAW), Overall Diameter 0.0938 in, Overall Length 36 in, Tensile Strength (As Welded) 77 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 85 to 96 ksi, Series Lincoln ER70S-2, Weight 20 lb, For Material Type Carbon Steel, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 70 ksi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEXWIPE CO Texwipe Large GeneralPurpose Rectangular Head Swabs, 100PK (TX707A)
- RADNOR Contact Tip, 0.062, Bernard, Standard, PK25 (RAD64002775)
- HARRIS Specialty Gas Lab Regulator, Two Stage, CGA-540, 0 to 125 psi, Use With: Oxygen (KH1096)
- XTRWELD Harris Style Cutt Tip 6290 SRS 1 PC for Acetylene Size 5 (CTIP6290-5)
- LINCOLN ELECTRIC TIG Rod, ER5356, 1/8", 36 L, 10 lb (ED031110)
- LINCOLN ELECTRIC TIG Rod, ER70S-6, 3/32", 36 L, 50 lb (ED034341)
- LINCOLN ELECTRIC TIG Rod, ER4043, 1/8", 36 L, 10 lb (ED031113)
- LINCOLN ELECTRIC TIG Rod, ER4043, 3/32", 36 L, 10 lb (ED031112)
- LINCOLN ELECTRIC TIG Rod, ER70S-6, 1/8", 36 L, 50 lb (ED034342)
- LINCOLN ELECTRIC TIG Rod, ER70S-2, 1/16", 36 L, 10 lb (ED033952)
- WESTWARD 36" TIG Welding Rod 1/8" Dia., AWS DECOP, 1 lb. (20YC96)
- Lincoln Electric TIG Welding Rods