Shop All TIG Welding Rods
Lincoln Electric
TIG Rod, ER70S-2, 1/8", 36 L, 40 lb
Mfr # ED033954
Zoro # G003448868
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AWS Classification ER70S-2
- Material Carbon Steel
- Container Type Carton
- Overall Length 36 in
- Elongation (Minimum Required) 22 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED033954
- Zoro # G003448868
- UPC # 015082544014
- Country of Origin Germany
- Category TIG Welding Rods
Dimensions
Overall Length | 36 in |
Overall Diameter | 0.125 in |
Rod Diameter | 1/8 in |
Details
Item | TIG Welding Rods |
AWS Classification | ER70S-2 |
Material | Carbon Steel |
Container Type | Carton |
Elongation (Minimum Required) | 22 % |
For Welding Position | Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up |
Yield Strength (Minimum Required) | 58 ksi |
Tensile Strength (As Welded) | 77 ksi |
For Material Type | Carbon Steel to Carbon Steel |
Welding Current Designation | DCEN |
Compatible Shielding Gas | 100% Argon |
Yield Strength (As Welded) | 85 to 96 ksi |
Weight | 40 lb |
Elongation (As Welded) | 31% |
Tensile Strength (Minimum Required) | 70 ksi |
Finish/Coating | Copper-Coated |
Process | TIG Welding (GTAW) |
Standards | AWS A5.18 |
Series | Lincoln ER70S-2 |
For Joining | Carbon Steel to Carbon Steel |
For Metal Type | Carbon Steel to Carbon Steel |
Description
TIG Welding Rods, AWS Classification ER70S-2, Material Carbon Steel, Process TIG Welding (GTAW), Overall Diameter 0.125 in, Overall Length 36 in, Tensile Strength (As Welded) 77 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 85 to 96 ksi, Series Lincoln ER70S-2, Weight 40 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIFLAME CO2 Flowmeter Reg w/Solenoid Kit CGA320 (KFR13SV)
- ESAB 3/32 x 14in Sureweld 6010 Electrode 5lb (812000008)
- MILLER ELECTRIC Tip, Screw, Contact, .045 (056822)
- POWERWELD Single Cylinder Cart with Rubber Tires and Retractable Wheels (CC6114)
- LINCOLN ELECTRIC TIG Rod, ER5356, 1/8", 36 L, 10 lb (ED031110)
- LINCOLN ELECTRIC TIG Rod, ER70S-2, 3/32", 36 L, 40 lb (ED033953)
- LINCOLN ELECTRIC TIG Rod, ER4043, 3/32", 36 L, 10 lb (ED031112)
- LINCOLN ELECTRIC TIG Rod, ER4043, 1/8", 36 L, 10 lb (ED031113)
- LINCOLN ELECTRIC TIG Rod, ER70S-6, 1/8", 36 L, 50 lb (ED034342)
- LINCOLN ELECTRIC TIG Rod, ER70S-2, 1/16", 36 L, 10 lb (ED033952)
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ER316L, 1 lb. (41R361)
- Lincoln Electric TIG Welding Rods