Shop All TIG Welding Rods
Lincoln Electric
TIG Rod, ER70S-2, 1/16", 36 L, 5 lb
Mfr # ED034325
Zoro # G512320983
$34.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AWS Classification ER70S-2
- Material Carbon Steel
- Container Type Plastic Tube
- For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
- Process TIG Welding (GTAW)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # ED034325
- Zoro # G512320983
- UPC # 015082559841
- Country of Origin Germany
- Category TIG Welding Rods
Dimensions
Overall Length | 36 in |
Overall Diameter | 0.0625 in |
Details
Item | Tig Welding Cut Lengths |
AWS Classification | ER70S-2 |
Material | Carbon Steel |
Container Type | Plastic Tube |
For Welding Position | Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up |
Process | TIG Welding (GTAW) |
Series | Lincoln ER70S-2 |
Yield Strength (Minimum Required) | 58 ksi |
Tensile Strength (As Welded) | 77 ksi |
Compatible Shielding Gas | 100% Argon |
Welding Current Designation | DCEN |
Yield Strength (As Welded) | 85 to 96 ksi |
Tensile Strength (Minimum Required) | 70 ksi |
Elongation (Minimum Required) | 22 % |
For Material Type | Carbon Steel |
Weight | 20 lb |
Standards | AWS A5.18 |
Finish/Coating | Copper-Coated |
Elongation (As Welded) | 31% |
Description
Tig Welding Cut Lengths, AWS Classification ER70S-2, Material Carbon Steel, Process TIG Welding (GTAW), Overall Diameter 0.0625 in, Overall Length 36 in, Tensile Strength (As Welded) 77 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 85 to 96 ksi, Series Lincoln ER70S-2, Weight 20 lb, For Material Type Carbon Steel, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 70 ksi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS E310-16, 5 lb. (23XL78)
- LINCOLN ELECTRIC TIG Torch, Pro-Torch PTA-9F (K1781-9)
- CHEMTRONICS Pen, Overcoat, 0.16 Oz (CW3300G)
- PLATO Solder Tip, Conical, 0.012 In/0.3 mm (EW-4796)
- LINCOLN ELECTRIC TIG Rod, ER4043, 3/32", 36 L, 10 lb (ED031112)
- LINCOLN ELECTRIC TIG Rod, ER70S-2, 1/16", 36 L, 10 lb (ED033952)
- LINCOLN ELECTRIC TIG Rod, ER100S-1, 1/8", 36 L, 10 lb (ED034098)
- LINCOLN ELECTRIC Tig Welding Cut Lengths (ED034339)
- LINCOLN ELECTRIC TIG Rod, ER70S-6, 1/8", 36 L, 50 lb (ED034342)
- LINCOLN ELECTRIC TIG Rod, ER5356, 3/32", 36 L, 10 lb (ED031109)
- WESTWARD 36'' Welding Rod 1/16" Dia., AWS ERCuSi-A, 1 lb. (41R237)
- Lincoln Electric TIG Welding Rods