Shop All TIG Welding Rods
Lincoln Electric
TIG Rod, ER5356, 3/32", 36 L, 10 lb
Mfr # ED031109
Zoro # G003501488
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AWS Classification ER5356
- Material Aluminum
- Container Type Carton
- For Material Type Aluminum to Aluminum
- Overall Diameter 0.0938 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED031109
- Zoro # G003501488
- UPC # 015082804576
- Country of Origin Canada
- Category TIG Welding Rods
Dimensions
Overall Diameter | 0.0938 in |
Overall Length | 36 in |
Rod Diameter | 3/32 in |
Details
Item | TIG Welding Rods |
AWS Classification | ER5356 |
Material | Aluminum |
Container Type | Carton |
For Material Type | Aluminum to Aluminum |
Tensile Strength (As Welded) | 240 to 296 N/mm2 |
Yield Strength (As Welded) | 110 to 120 N/mm2 |
Compatible Shielding Gas | 100% Argon |
Elongation (As Welded) | 17% to 26% |
Process | TIG Welding (GTAW) |
Standards | AWS A5.10 |
For Material Grade | 3003, 3004, 3005, 3102, 3103, 3105, 3203, 3303, 5005, 5010, 5019, 5024, 5026, 5050, 5052, 5056, 5059, 5083, 5086, 5154, 5182, 5252, 5254, 5356, 5454, 5456, 5457, 5557, 5652, 5657, 5754, 7003, 7005, 7039 |
Welding Current Designation | DCEP |
Series | SuperGlaze 5356 TIG |
For Welding Position | Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up |
Weight | 10 lb |
Tensile Strength (Minimum Required) | 38 ksi |
For Joining | Aluminum to Aluminum |
For Metal Type | Aluminum to Aluminum |
Description
TIG Welding Rods, AWS Classification ER5356, Material Aluminum, Process TIG Welding (GTAW), Overall Diameter 0.0938 in, Overall Length 36 in, Tensile Strength (As Welded) 240 to 296 N/mm2, Yield Strength (As Welded) 110 to 120 N/mm2, Series SuperGlaze 5356 TIG, Weight 10 lb, For Material Type Aluminum to Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMAL DYNAMICS Torch Adapter Kit, Use w/Spectrum 701 (7-3457)
- XTRWELD E308LT1-1/4 .045 x 25Lb. Spool priced per pound AWS A5.22, MIG FCAW (SP308LT1AP045-25)
- WELLER Heater, Thread-in Tip (4035S)
- TECHSPRAY Flux Remover Pen (2506-N)
- LINCOLN ELECTRIC TIG Rod, ER70S-2, 1/8", 36 L, 40 lb (ED033954)
- LINCOLN ELECTRIC TIG Rod, ER4043, 1/16", 36 L, 10 lb (ED031111)
- LINCOLN ELECTRIC TIG Rod, ER70S-2, 1/16", 36 L, 10 lb (ED033952)
- LINCOLN ELECTRIC Tig Welding Cut Lengths (ED034339)
- LINCOLN ELECTRIC TIG Rod, ER4043, 3/32", 36 L, 10 lb (ED031112)
- LINCOLN ELECTRIC TIG Rod, ER4043, 1/8", 36 L, 10 lb (ED031113)
- HOBART WELDING PRODUCTS TIG Welding Rod, 3/32'' dia., 36'' L, 10 lb (S163237-G12)
- Lincoln Electric TIG Welding Rods