Shop All TIG Welding Rods
Lincoln Electric
TIG Rod, ER5356, 1/8", 36 L, 10 lb
Mfr # ED031110
Zoro # G703501498
Free Shipping & Returns
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AWS Classification ER5356
- Material Aluminum
- Container Type Carton
- Tensile Strength (As Welded) 240 to 296 N/mm2
- Welding Current Designation DCEP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # ED031110
- Zoro # G703501498
- UPC # 015082804583
- Country of Origin Canada
- Category TIG Welding Rods
Dimensions
Overall Diameter | 0.125 in |
Overall Length | 36 in |
Rod Diameter | 1/8 in |
Details
Item | TIG Welding Rods |
AWS Classification | ER5356 |
Material | Aluminum |
Container Type | Carton |
Tensile Strength (As Welded) | 240 to 296 N/mm2 |
Welding Current Designation | DCEP |
Yield Strength (As Welded) | 110 to 120 N/mm2 |
Weight | 10 lb |
Process | TIG Welding (GTAW) |
Series | SuperGlaze 5356 TIG |
For Welding Position | Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up |
For Material Type | Aluminum to Aluminum |
Standards | AWS A5.10 |
For Material Grade | 3003, 3004, 3005, 3102, 3103, 3105, 3203, 3303, 5005, 5010, 5019, 5024, 5026, 5050, 5052, 5056, 5059, 5083, 5086, 5154, 5182, 5252, 5254, 5356, 5454, 5456, 5457, 5557, 5652, 5657, 5754, 7003, 7005, 7039 |
Elongation (As Welded) | 17% to 26% |
Compatible Shielding Gas | 100% Argon |
Tensile Strength (Minimum Required) | 38 ksi |
For Joining | Aluminum to Aluminum |
For Metal Type | Aluminum to Aluminum |
Description
TIG Welding Rods, AWS Classification ER5356, Material Aluminum, Process TIG Welding (GTAW), Overall Diameter 0.125 in, Overall Length 36 in, Tensile Strength (As Welded) 240 to 296 N/mm2, Yield Strength (As Welded) 110 to 120 N/mm2, Series SuperGlaze 5356 TIG, Weight 10 lb, For Material Type Aluminum to Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC-ZONE Silver-Grey Custom Anodized Cordless Sharpie DX Adjustable (A-PTGK-DXCL-SST)
- STEINER INDUSTRIES Glove Back-Hand Pad, 7-1/2" L, 5-1/2" W (15A82)
- AMERICAN TORCH TIP Nozzle Coarse Thread 3/4", Pk2 (25CT-75)
- LINCOLN ELECTRIC Stick Welder, Invertec(R) V155-S Series, 120VAC (K2605-1)
- LINCOLN ELECTRIC TIG Rod, ER70S-6, 1/8", 36 L, 50 lb (ED034342)
- LINCOLN ELECTRIC TIG Rod, ER4043, 1/16", 36 L, 10 lb (ED031111)
- LINCOLN ELECTRIC TIG Rod, ER4043, 3/32", 36 L, 10 lb (ED031112)
- LINCOLN ELECTRIC TIG Rod, ER100S-1, 1/8", 36 L, 10 lb (ED034098)
- LINCOLN ELECTRIC TIG Rod, ER70S-2, 3/32", 36 L, 40 lb (ED033953)
- LINCOLN ELECTRIC TIG Rod, ER70S-2, 1/16", 36 L, 10 lb (ED033952)
- BLUE DEMON ER4943 X 3/32IN X 36IN 10LB BOX HIGH TS HIGH YS ALUMINUM TIG WELDING ROD (ER4943-094-10T)
- Lincoln Electric TIG Welding Rods