Shop All TIG Welding Rods
Lincoln Electric
TIG Rod, ER100S-1, 3/32", 36 L, 10 lb
Mfr # ED034097
Zoro # G703501528
Free Shipping & Returns
$99.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AWS Classification ER100S-1, ER110S-1
- Material Low-Alloy Steel
- Container Type Carton
- For Material Grade ASTM A514, ASTM A543, ASTM A724, ASTM A782, HSLA-80, HY-80
- Yield Strength (As Welded) 100 ksi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # ED034097
- Zoro # G703501528
- UPC # 015082547718
- Country of Origin Germany
- Category TIG Welding Rods
Dimensions
Overall Diameter | 0.0938 in |
Overall Length | 36 in |
Description
TIG Welding Rods, AWS Classification ER100S-1, ER110S-1, Material Low-Alloy Steel, Process TIG Welding (GTAW), Overall Diameter 0.0938 in, Overall Length 36 in, Tensile Strength (As Welded) 100 ksi, Yield Strength (Minimum Required) 88 ksi, Yield Strength (As Welded) 100 ksi, Series Lincoln ER100S-1, Weight 10 lb, For Material Type Low-Alloy Steel to Low-Alloy Steel, For Material Grade ASTM A514, ASTM A543, ASTM A724, ASTM A782, HSLA-80, HY-80, Welding Current Designation DCEN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Welding Screen, 4 ft. W, 6 ft., Blue (22RN77)
- SAFTCART Single Cylinder Stand, 27 In. H, Steel (B-TOTE)
- ALPHA FRY Solder 40/60 Rosin Core (51406)
- WESTWARD Mig Welding Wire, 0.035in., AWS A5.9 (20AN44)
- LINCOLN ELECTRIC TIG Rod, ER100S-1, 1/8", 36 L, 10 lb (ED034098)
- LINCOLN ELECTRIC TIG Rod, ER70S-6, 1/8", 36 L, 50 lb (ED034342)
- LINCOLN ELECTRIC TIG Rod, ER70S-6, 3/32", 36 L, 50 lb (ED034341)
- LINCOLN ELECTRIC TIG Rod, ER70S-2, 1/16", 36 L, 10 lb (ED033952)
- LINCOLN ELECTRIC TIG Rod, ER5356, 1/8", 36 L, 10 lb (ED031110)
- LINCOLN ELECTRIC TIG Rod, ER4043, 1/16", 36 L, 10 lb (ED031111)
- HOBART WELDING PRODUCTS TIG Welding Rod, 1/8" dia., 36'' L, 10 lb (S163246-G12)
- Lincoln Electric TIG Welding Rods