Shop All TIG Welding Accessories
This Product is Discontinued
Lincoln Electric
TIG Module, K930-2,300A (Discontinued)
Mfr # K930-2
Zoro # G7209517
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type TIG
- For Use With Idealarc 250, R3R-400, R3R-500, Invertec V350-PRO, Idealarc DC-400, DC-600, DC-655, Ranger 250 GXT
- Length 17
- Characteristics The Tig Module Is A Portable, High Frequency Unit With Gas Valve For Tig Welding. Rated At 300 Amps/60% Duty Cycle, Requires 115V, Single Phase Input Power
- Includes K930-2 TIG Module
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K930-2
- Zoro # G7209517
- UPC # 015082074856
- Country of Origin United States
- Category TIG Welding Accessories
Dimensions
Length | 17 |
Details
Item | TIG Module |
Type | TIG |
For Use With | Idealarc 250, R3R-400, R3R-500, Invertec V350-PRO, Idealarc DC-400, DC-600, DC-655, Ranger 250 GXT |
Characteristics | The Tig Module Is A Portable, High Frequency Unit With Gas Valve For Tig Welding. Rated At 300 Amps/60% Duty Cycle, Requires 115V, Single Phase Input Power |
Includes | K930-2 TIG Module |
Application | Supplies High Frequency For Superior Starting, Contactor Control, Remote Control Capability And A Gas Valve For AC Or DC Tig Welding (Polarity Selection Dependent On Output Characteristics Of Power Source) |
Control Type | Control Module |
Welding Processes | TIG Welding (GTAW) |
Compatible with Series | Classic 300 HE, Classic 300 MP, Idealarc DC400, Idealarc DC600, Idealarc R3R-400, Idealarc R3R-500, Invertec V350 PRO, Ranger 250 GXT, Ranger 330MPX, SAE-300 HE, SAE-300 MP, SAE-500 |
Compatible with Brand | Lincoln |
Compatible with Model | K1285-16, K1286-16, K1286-25, K1288-17, K1288-18, K1288-22, K1288-28, K1308-12, K1308-25, K1728-13, K1728-5, K1728-6, K2382-4, K2382-5, K3198-1, K3201-1, K3202-1, K3459-1, K3955-1, K4089-1, K4090-1, K4263-1, K4264-1 |
Connection Type | Wired |
Process | TIG Welding (GTAW) |
Description
TIG Module, Compatible with Model K1285-16, K1286-16, K1286-25, K1288-17, K1288-18, K1288-22, K1288-28, K1308-12, K1308-25, K1728-13, K1728-5, K1728-6, K2382-4, K2382-5, K3198-1, K3201-1, K3202-1, K3459-1, K3955-1, K4089-1, K4090-1, K4263-1, K4264-1, Compatible with Brand Lincoln, Welding Processes TIG Welding (GTAW), Type TIG Module
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.