Shop All TIG Welding Accessories
Lincoln Electric
TIG-MATE 20 STARTER KIT
Mfr # K2267-1
Zoro # G3524403
product price: $1,107.99
/ea
Free Shipping & Returns
$1,107.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For TIG Welding
- Includes Carrying Case, Consumables Kit, Harris Flowmeter/Regulator with 10 ft. Gas Hose, Twist-Mate Adapter, Water Hose Coupler & Water Hoses, Work Clamp & Cable
- For TIG Torch Series PTW-20
- Gas Valve + Neck Type Valve: No - Neck: Rigid
- For Max. Electrode Diameter 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K2267-1
- Zoro # G3524403
- UPC # 015082787626
- Country of Origin United States
- Category TIG Welding Accessories
Dimensions
For Max. Electrode Diameter | 1/8 in |
Power Cord Length | 12 1/2 ft |
For Maximum Electrode Diameter | 0.125 in |
Description
TIG Torch Starter Pack, Duty Cycle 60 Percent, Maximum Current 250 A, Neck Type Rigid, TIG Torch Series PTW-20, Welding Processes TIG Welding (GTAW), Application For TIG Welding, Compatible with Brand Lincoln Electric, Cooling Method Water-Cooled, For Maximum Electrode Diameter 0.125 in, Gas Valve Included No, Includes Carrying Case, Consumables Kit, Harris Flowmeter/Regulator with 10 ft. Gas Hose, Twist-Mate Adapter, Water Hose Coupler & Water Hoses, Work Clamp & Cable, Model 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Swirl/Baffle (33367)
- TWECO Female Terminal, 45 Deg (95101110)
- LINCOLN ELECTRIC Contact Tip, 18 Thread, Copper, 350 A (KP2100-1B1)
- TWECO Drive Roll, Thermal Arc / Tweco, Wire Size 0.023 /0.035 (W4014800)
- LINCOLN ELECTRIC Collet Body Cup Bulk Pack, 9/20 #7 (KP4755-7-B10)
- LINCOLN ELECTRIC LINCOLN TIG Foot Pedal (K4361-1)
- LINCOLN ELECTRIC Standard 9/20 Collet Bulk Pack 3/32 (KP4749-332-B10)
- LINCOLN ELECTRIC MAGNUM PTA-17 TIG TORCH (12.5FT 1PC) (K1782-1)
- LINCOLN ELECTRIC TIG-MATE 17 STARTER KIT (K2266-1)
- LINCOLN ELECTRIC Gas Lens Cup Bulk Pack, 17/18/26 #7 (KP4758-7-B10)
- MILLER ELECTRIC Tig Accessory Kit, Ceriated (AK2C)
- Lincoln Electric TIG Welding Accessories