Shop All TIG Welding Accessories
Lincoln Electric
TIG Control Panel, For 275
Mfr # K2621-1
Zoro # G7215205
product price: $968.99
/ea
Free Shipping & Returns
$968.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type TIG Advanced Control Panel
- Length 12
- For Use With Precision TIG 275
- Includes K2621-1 Advanced Control Panel
- Application Control Panel Provides 2/4-Step Trigger With Adjustable Pulser Controls And Downslope Timer For Tig Welding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K2621-1
- Zoro # G7215205
- UPC # 015082679754
- Country of Origin United States
- Category TIG Welding Accessories
Dimensions
Length | 12 |
Details
Item | TIG Advanced Control Panel |
Type | TIG Advanced Control Panel |
For Use With | Precision TIG 275 |
Includes | K2621-1 Advanced Control Panel |
Application | Control Panel Provides 2/4-Step Trigger With Adjustable Pulser Controls And Downslope Timer For Tig Welding |
Characteristics | Advanced Control Panel Also Includes Adjustable Hot Start And Arc Force Internal Panel Controls For Stick Welding, And Other User Selectable Features |
Color | Black, Red |
Features | Includes Adjustable Hot Start and Arc Force Internal Panel Controls for Stick Welding, Provides 2/4-Step Trigger With Adjustable Pulser Controls and Downslope Timer for TIG Welding |
Enhanced Process | Pulsed TIG (GTAW-P) |
Compatible with Model | K2619-1, K2619-2 |
Connection Type | Wired |
Control Type | Control Panel |
Welding Processes | TIG Welding (GTAW) |
Compatible with Brand | Lincoln |
Compatible with Series | Precision TIG 275 |
Process | TIG Welding (GTAW) |
Description
TIG Advanced Control Panel, Compatible with Model K2619-1, K2619-2, Compatible with Brand Lincoln, Welding Processes TIG Welding (GTAW), Type TIG Advanced Control Panel, Color Black, Red, Enhanced Process Pulsed TIG (GTAW-P), Compatible with Series Precision TIG 275, Connection Type Wired, Control Type Control Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Gas Switchover System, CGA-540, 0 to 125 psi, Use With: Oxygen (KH2003)
- XTRWELD Harris Style Cutt Tip 6290 SRS 1 PC for Acetylene Size 00 (CTIP6290-00)
- HOBART FILLER METALS MIG Welding Wire 0.030" Dia., AWS ER308LSi, 10 lb. (S526806-G22)
- RADNOR Insulator, Tweco (RAD64002682)
- LINCOLN ELECTRIC TIG-MATE 17 STARTER KIT (K2266-1)
- LINCOLN ELECTRIC LINCOLN TIG Welding Long Back Cap (KP4746-L)
- LINCOLN ELECTRIC Gas Lens Cup Bulk Pack, 17/18/26 #7 (KP4758-7-B10)
- LINCOLN ELECTRIC Gas Lens Cup Bulk Pack, 9/20 #6 (KP4757-6-B10)
- LINCOLN ELECTRIC Standard 17/18/26 Collet Bulk Pack 3/32 (KP4750-332-B10)
- LINCOLN ELECTRIC Gas Diffuser, 0.045", Copper (KP2746-1)
- AMERICAN TORCH TIP Gas Lens Collet Body, 1/8 In, PK2 (49V25)
- Lincoln Electric TIG Welding Accessories