Shop All Welding Helmet Accessories
This Product is Discontinued
Lincoln Electric
Sweatband, Headgear Attachments, 0.250" (Discontinued)
Mfr # KP2854-1
Zoro # G5529942
This Product is Discontinued
Key Features
- Filter Shade 10
- Standards ANSI, CSA Certified
- For Use With Lincoln Electric Viking Series of Welding Helmets
- Function Replacement Part
- Thickness 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # KP2854-1
- Zoro # G5529942
- UPC # 015082889450
- Country of Origin China
- Category Welding Helmet Accessories
Details
Item | Sweatband |
Filter Shade | 10 |
Standards | ANSI, CSA Certified |
For Use With | Lincoln Electric Viking Series of Welding Helmets |
Function | Replacement Part |
Thickness | 0.25 in |
Color | Black |
Material | Cloth |
Description
Sweatband, Color Black, For Use With Lincoln Electric Viking Series of Welding Helmets, Material Cloth, Standards ANSI, CSA Certified, Thickness 0.25 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.