Shop All Headbands and Sweatbands
Lincoln Electric
Sweatband, Headgear Attachments, 0.25
Mfr # KP2854-1
Zoro # G810105565
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Cotton
- Features Hook and Loop Attachment, Moisture Absorbing, Soft Air Cushioned Sweatbands
- Thickness 0.25 in
- For Use With Viking 1840 Series Welding Helmet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP2854-1
- Zoro # G810105565
- UPC # 015082889450
- Country of Origin China
- Category Headbands and Sweatbands
Dimensions
Length | 12 in |
Width | 8 in |
Details
Item | Sweatband |
Color | Black |
Material | Cotton |
Features | Hook and Loop Attachment, Moisture Absorbing, Soft Air Cushioned Sweatbands |
Thickness | 0.25 in |
For Use With | Viking 1840 Series Welding Helmet |
Includes | 2 Sweatbands / Pack |
Standards | N/A - not for this product |
Description
Sweatband, Color Black, Features Hook and Loop Attachment, Moisture Absorbing, Soft Air Cushioned Sweatbands, For Use With Viking 1840 Series Welding Helmet, Includes 2 Sweatbands / Pack, Length 12 in, Material Cotton, Standards N/A - not for this product, Thickness 0.25 in, Width 8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VITAL ID Hard Hat I.D, Yllw, 1/2in.Hx2-3/4in.W, PK25 (WSID-01)
- VISUAL WORKPLACE Floor Marking Tape HP, 2"x100', Yellow (25-300-2100-618)
- WOOSTER PRODUCTS Antislip Tape, Blk/Yllw x 3" W x 60 ft. L (MYBS0360R)
- ZORO SELECT Mercury Indicator Powder, 9 oz. (523250)
- OCCUNOMIX OccuNomix Original Soft Sweatbands Blue, 25/Pack, SB25 (SB25)
- MSA SAFETY Hard Hat Sweatband, Terri-Band Evaporative Cooling, Terry Cloth, Gray/Tan, 10 Per Pack (696688)
- OCCUNOMIX Cooling Skull Cap, Polyester, 6" L (TD900-HVY)
- CHILL-ITS BY ERGODYNE Cooling Hat, Lime, Solid, L/XL Size (8935MF)
- JACKSON SAFETY Sweatband Replace Accessory Bump Cap Minor Bumps PK12 (18428)
- WALTER SURFACE TECHNOLOGIES 2-pack deluxe Sweatband for 06HG (06-HGSB-2)
- CHILL-ITS BY ERGODYNE Bandana, Orange/Red, Flames (6705)
- Lincoln Electric Headbands and Sweatbands