Shop All Arc Welders
Lincoln Electric
Submerged Arc Welder, Idealarc Series, 460/3/60
Mfr # K1275
Zoro # G9922385
product price: $48,203.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$48,203.99
Free 30-Day Returns
Key Features
- Series Idealarc
- Input Voltage 460V AC
- Rated Output 1500A @ 44V, 100% Duty Cycle
- Duty Cycle 1
- Output Amps @100% Duty Cycle 1,500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K1275
- Zoro # G9922385
- UPC # 015082050737
- Country of Origin United States
- Category Arc Welders
Dimensions
Overall Width (In.) | 22 5/16 in |
Overall Height (In.) | 57 3/16 in |
Overall Depth (In.) | 38 in |
Overall Height | 57.2 in |
Overall Depth | 38 in |
Overall Width | 22.3 in |
Description
Submerged Arc Welder, Maximum Amperage 1,500 A, Max. Input Current 184A, Welding Processes Submerged Arc, Submerged Arc Welding Output @ Duty Cycle 1500 A @ 44 V, 100 Percent, Model Idealarc DC-1500, Series Idealarc, For Use With Bridge Decking, Panel Line, Pipe Mill Integrator Solutions, Pressure Vessels, Seamer, Submerged Arc Robotic Welding, Input Frequency 60 Hz, Input Voltage 460V AC, Overall Depth 38 in, Overall Height 57.2 in, Overall Width 22.3 in, Polarity DC, Weight 1,478 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Solder Pellet with Flux, Green, PK25 (84-9602)
- PARKER TORCHOLOGY Nozzle, Gas Lens Cup, 7/16", #7 (WP17/WP18/WP26) (54N15)
- IRWIN Irwin Traditional Pliers, MIG WELDING PLIER (1873303)
- TECHSPRAY Pro Wick Yellow #2 Braid - AS, Length: 5 ft (1809-5F)
- LINCOLN ELECTRIC Submerged Arc Welder, Idealarc Series, 240/480VAC (K1386-3)
- LINCOLN ELECTRIC Submerged Arc Welder, Power Wave Series, 380/400/460/500/575/3/50/60 (K2803-1)
- MILLER ELECTRIC TIG Torch Kit, A-200FV Series (WP-26FV-25-2)
- MILLER ELECTRIC TIG Torch Kit, A-125FV Series (WP-9FV-12-R)
- MILLER ELECTRIC TIG Torch Water Cooled Kit, W-225MOD Series (WP-225-25-R)
- MILLER ELECTRIC Air-Cooled Torch Body, A-125FV Series (WP-9FV)
- MILLER ELECTRIC Air-Cooled Torch Body, A-200FV Series (WP-26FV)
- Lincoln Electric Arc Welders