Shop All Arc Welders
Lincoln Electric
Submerged Arc Welder, Idealarc Series, 240/480VAC
Mfr # K1386-3
Zoro # G9922394
product price: $26,153.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$26,153.99
Free 30-Day Returns
Key Features
- Series Idealarc
- Input Voltage 230V AC, 460V AC
- Rated Output 1000A/44V/100%
- Output Amps @100% Duty Cycle 1,300
- Duty Cycle 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K1386-3
- Zoro # G9922394
- UPC # 015082057477
- Country of Origin United States
- Category Arc Welders
Dimensions
Overall Width (In.) | 22 1/4 in |
Overall Height (In.) | 30 11/16 in |
Overall Depth (In.) | 39 in |
Overall Height | 30.7 in |
Overall Depth | 39 in |
Overall Width | 22.25 in |
Description
Submerged Arc Welder, Maximum Amperage 1,000 A, Max. Input Current 193A, 96.5A, Welding Processes Submerged Arc, Submerged Arc Welding Output @ Duty Cycle 1000 A @ 44 V, 100 Percent, Model Idealarc DC-1000, Series Idealarc, For Use With Bridge Decking, Panel Line, Pipe Mill Integrator Solutions, Pressure Vessels, Seamer, Submerged Arc Robotic Welding, Input Frequency 60 Hz, Input Voltage 230V AC, 460V AC, Overall Depth 39 in, Overall Height 30.7 in, Overall Width 22.25 in, Polarity DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC-ZONE Medium Grit Diamond Wheel For Sharpie Tungsten Grinder (A-PTG-002A)
- BLUE DEMON TRUE VIEW PANO HARDHAT ADAPTER (BDWH-TRUEVIEW-HHADAPTER)
- BLUE DEMON SS Arc, Welding Electrode, 3/32"x12", 5lb. (E347-332-05)
- WALTER SURFACE TECHNOLOGIES E-Weld 4 Welding Anti-Spatter 3.78L (53F405)
- LINCOLN ELECTRIC Submerged Arc Welder, Power Wave Series, 380/400/460/500/575/3/50/60 (K2803-1)
- MILLER ELECTRIC Air-Cooled Torch Body, A-200 Series (WP-26)
- MILLER ELECTRIC TIG Torch Kit, A-200FV Series (WP-26FV-25-R)
- MILLER ELECTRIC TIG Torch Kit, A-125FV Series (WP-9FV-12-R)
- MILLER ELECTRIC TIG Torch Kit, A-200FV Series (WP-26FV-25-2)
- MILLER ELECTRIC Water Cooled Torch Kit, WP Series, TIG (300186)
- MILLER ELECTRIC Torch Kit, A-150FV Series (WP-17V-25-2)
- Lincoln Electric Arc Welders