Lincoln Electric

Stick Electrode, E347-16, 3/32", 12 L, 8 lb


product price: $120.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material Stainless Steel
  • AWS Classification E347-16
  • Series Excalibur 347-16
  • Container Size 8 lb
  • Container Type Hermetically-Sealed Can
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Container Size 8 lb
Overall Length 12 in
Overall Diameter 3/32 in

Details

Item Stick Welding Electrodes
Material Stainless Steel
AWS Classification E347-16
Series Excalibur 347-16
Container Type Hermetically-Sealed Can
Standards AWS A5.4
Welding Current Designation AC, DCEP
Tensile Strength (Minimum Required) 75 ksi
Weight 24 lb
For Material Type Stainless Steel
Yield Strength (Minimum Required) 57 ksi
Tensile Strength (As Welded) 97 ksi
For Welding Position Flat, Horizontal, Overhead, Vertical-Up
For Material Grade 304L, 304LN, 308L, 321, 321H, 347, 347H, 348, 348H
Process Stick Welding (SMAW)

Description

Stick Welding Electrodes, AWS Classification E347-16, Material Stainless Steel, Process Stick Welding (SMAW), Overall Diameter 3/32 in, Overall Length 12 in, Tensile Strength (Minimum Required) 75 ksi, Tensile Strength (As Welded) 97 ksi, Yield Strength (Minimum Required) 57 ksi, Series Excalibur 347-16, Weight 24 lb, For Material Type Stainless Steel, Welding Current Designation AC, DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Up

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.