Shop All Stick Welders
Lincoln Electric
Stick Electrode, E330-16, 3/32", 12 L, 8 lb
Mfr # ED035003
Zoro # G412166155
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- AWS Classification E330-16
- Series Excalibur 330-16
- Container Size 8 lb
- Container Type Hermetically-Sealed Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED035003
- Zoro # G412166155
- UPC # 015082585185
- Country of Origin United States
- Category Stick Welders
Dimensions
Container Size | 8 lb |
Overall Length | 12 in |
Overall Diameter | 3/32 in |
Details
Item | Stick Welding Electrodes |
Material | Stainless Steel |
AWS Classification | E330-16 |
Series | Excalibur 330-16 |
Container Type | Hermetically-Sealed Can |
Standards | AWS A5.4 |
Welding Current Designation | AC, DCEP |
For Welding Position | Flat, Horizontal, Overhead, Vertical-Up |
For Material Grade | 330, 332 |
Tensile Strength (As Welded) | 87 to 97 ksi |
Process | Stick Welding (SMAW) |
Yield Strength (Minimum Required) | 57 ksi |
Weight | 24 lb |
Tensile Strength (Minimum Required) | 75 ksi |
For Material Type | Stainless Steel |
Description
Stick Welding Electrodes, AWS Classification E330-16, Material Stainless Steel, Process Stick Welding (SMAW), Overall Diameter 3/32 in, Overall Length 12 in, Tensile Strength (Minimum Required) 75 ksi, Tensile Strength (As Welded) 87 to 97 ksi, Yield Strength (Minimum Required) 57 ksi, Series Excalibur 330-16, Weight 24 lb, For Material Type Stainless Steel, Welding Current Designation AC, DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Up, For Material Grade 330, 332
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEELYE Welding Rod, PP, 1/8 In, White, PK56 (900-12011)
- TILLMAN Welding Blanket, 1000deg 40inx50yd (59140)
- LINCOLN ELECTRIC Stick Electrode, E6010, 7/32", 14 L, 50 lb (ED010219)
- MILLER ELECTRIC Oil Filter, Onan (065251)
- LINCOLN ELECTRIC 225 Amp Arc/Stick Welder AC225S, 230V (K1170)
- LINCOLN ELECTRIC Stick Welder, Idealarc 250 Series, 208/240/480 (K1053-9)
- LINCOLN ELECTRIC AC/DC Stick Welder, AC/DC 225/125 Series, 240 (K1297)
- LINCOLN ELECTRIC Stick Electrode, E309/309L-17, 3/32", 8 lb (ED033100)
- LINCOLN ELECTRIC Stick Welder, Invertec(R) V155-S Series, 120VAC (K2605-1)
- LINCOLN ELECTRIC Stick Welder, Idealarc Series, 240/480/575 (K1053-8)
- PRO WELD Drawn Arc Stud Welder, Stud Range 10-5/8" (ARC 1200 HD)
- Lincoln Electric Stick Welders