Shop All Stick Welders
Lincoln Electric
Stick Electrode, E7018-1 H4R, 3/32", 8 lb
Mfr # ED033940
Zoro # G312166156
product price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- AWS Classification E7018-1 H4R
- Series Excalibur 7018 MR N
- Container Type Hermetically-Sealed Can
- Container Size 8 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED033940
- Zoro # G312166156
- UPC # 015082541082
- Country of Origin United States
- Category Stick Welders
Dimensions
Container Size | 8 lb |
Overall Length | 12 in |
Overall Diameter | 3/32 in |
Details
Item | Stick Welding Electrodes |
Material | Carbon Steel |
AWS Classification | E7018-1 H4R |
Series | Excalibur 7018 MR N |
Container Type | Hermetically-Sealed Can |
Standards | AWS A5.1 |
Welding Current Designation | AC, DCEP |
Tensile Strength (Minimum Required) | 70 ksi |
Yield Strength (Minimum Required) | 58 ksi |
For Welding Position | Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up |
Weight | 24 lb |
Elongation (Minimum Required) | 22 % |
Yield Strength (As Welded) | 64 to 77 ksi |
Tensile Strength (As Welded) | 79 to 91 ksi |
Process | Stick Welding (SMAW) |
For Material Grade | API 5L, Grade X42, API 5L, Grade X46, API 5L, Grade X52, API 5L, Grade X56, API 5L, Grade X60, API 5L, Grade X65 |
For Material Type | Carbon Steel, Low-Alloy Steel |
Elongation (As Welded) | 27% to 29% |
Description
Stick Welding Electrodes, AWS Classification E7018-1 H4R, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 3/32 in, Overall Length 12 in, Tensile Strength (Minimum Required) 70 ksi, Tensile Strength (As Welded) 79 to 91 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 64 to 77 ksi, Series Excalibur 7018 MR N, Weight 24 lb, For Material Type Carbon Steel, Low-Alloy Steel, Welding Current Designation AC, DCEP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Nozzle, Welding, 0-W-1 (0324-0070)
- BERNARD Contact Tip, 0.062 in, Centerfire (T-062)
- SMITH EQUIPMENT Little Torch Tip No 2 tip (12-1401-02)
- HARRIS Brazing Tip, Use With D-50-CL Tip Tube (1600180)
- LINCOLN ELECTRIC Stick Welder, AC-225 Series, 240 (K1170)
- LINCOLN ELECTRIC Stick Welder, Idealarc Series, 240/480/575 (K1053-8)
- LINCOLN ELECTRIC AC/DC Stick Welder, AC/DC 225/125 Series, 240 (K1297)
- LINCOLN ELECTRIC Stick Electrode, E309/309L-15, 1/8", 8 lb (ED033099)
- LINCOLN ELECTRIC Stick Welder, Invertec(R) V155-S Series, 120VAC (K2605-1)
- LINCOLN ELECTRIC 225 Amp Arc/Stick Welder AC225S, 230V (K1170)
- AMICO ELECTRIC 200A MIG Flux-Cored TIG Stick Multi-Process Welder, 100~250V Voltage, Compatible Spool Gun SPG15250 (MIG-200)
- Lincoln Electric Stick Welders