Shop All Stick Welders
Lincoln Electric
Stick Electrode, E6013, 3/32", 12 L, 1 lb
Mfr # ED033499
Zoro # G612166160
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- AWS Classification E6013
- Series Fleetweld 37
- Container Size 1 lb
- Container Type Plastic Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED033499
- Zoro # G612166160
- UPC # 015082910444
- Country of Origin Mexico
- Category Stick Welders
Dimensions
Container Size | 1 lb |
Overall Length | 12 in |
Overall Diameter | 3/32 in |
Details
Item | Stick Welding Electrodes |
Material | Carbon Steel |
AWS Classification | E6013 |
Series | Fleetweld 37 |
Container Type | Plastic Tube |
Standards | AWS A5.1 |
Welding Current Designation | AC, DCEN, DCEP |
Tensile Strength (As Welded) | 67 to 75 ksi |
Yield Strength (Minimum Required) | 48 ksi |
Process | Stick Welding (SMAW) |
Finish/Coating | Rutile |
For Material Type | Carbon Steel |
Elongation (Minimum Required) | 17 % |
Tensile Strength (Minimum Required) | 60 ksi |
Elongation (As Welded) | 23% |
For Welding Position | Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up |
Weight | 6 lb |
Yield Strength (As Welded) | 58 to 64 ksi |
Description
Stick Welding Electrodes, AWS Classification E6013, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 3/32 in, Overall Length 12 in, Tensile Strength (Minimum Required) 60 ksi, Tensile Strength (As Welded) 67 to 75 ksi, Yield Strength (Minimum Required) 48 ksi, Yield Strength (As Welded) 58 to 64 ksi, Series Fleetweld 37, Weight 6 lb, For Material Type Carbon Steel, Welding Current Designation AC, DCEN, DCEP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC ArcArmor (R) 3 Volt Non-Rechargeable Lithium Battery (217043)
- ESAB 70S-6 .035x33#WB 2376# PLT Welding Wire (321M096700)
- VICTOR Cutting Tip, 1 Piece, Size 0, Acetylene (0330-0109)
- WALTER SURFACE TECHNOLOGIES RETROFIT ADF WELDING LENS - 2X4 SHADE 10.5 (SS240)
- LINCOLN ELECTRIC Stick Welder, Idealarc 250 Series, 208/240/480 (K1053-9)
- LINCOLN ELECTRIC Stick Electrode, E309/309L-17, 3/32", 8 lb (ED033100)
- LINCOLN ELECTRIC 225 Amp Arc/Stick Welder AC225S, 230V (K1170)
- LINCOLN ELECTRIC Stick Welder, Invertec(R) V155-S Series, 120VAC (K2605-1)
- LINCOLN ELECTRIC Stick Welder, AC-225 Series, 240 (K1170)
- LINCOLN ELECTRIC AC/DC Stick Welder, AC/DC 225/125 Series, 240 (K1297)
- MILLER ELECTRIC Stick Welder (907810)
- Lincoln Electric Stick Welders