Shop All Stick Welders
Lincoln Electric
Stick Electrode, E316/316L-17, 3/32", 8 lb
Mfr # ED033110
Zoro # G512166161
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- AWS Classification E316-17, E316L-17
- Series Excalibur 316/316L-17
- Container Type Hermetically-Sealed Can
- Container Size 8 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED033110
- Zoro # G512166161
- UPC # 015082907840
- Country of Origin United States
- Category Stick Welders
Dimensions
Container Size | 8 lb |
Overall Length | 12 in |
Overall Diameter | 3/32 in |
Details
Item | Stick Welding Electrodes |
Material | Stainless Steel |
AWS Classification | E316-17, E316L-17 |
Series | Excalibur 316/316L-17 |
Container Type | Hermetically-Sealed Can |
Standards | AWS A5.4 |
Welding Current Designation | AC, DCEP |
Yield Strength (As Welded) | 68 ksi |
For Material Grade | 316, 316L, 316LN, 316N, 317L, 444 |
Weight | 24 lb |
Elongation (As Welded) | 45% |
Tensile Strength (As Welded) | 85 ksi |
For Material Type | Stainless Steel |
For Welding Position | Flat, Horizontal |
Elongation (Minimum Required) | 30 % |
Process | Stick Welding (SMAW) |
Tensile Strength (Minimum Required) | 70 ksi |
Description
Stick Welding Electrodes, AWS Classification E316-17, E316L-17, Material Stainless Steel, Process Stick Welding (SMAW), Overall Diameter 3/32 in, Overall Length 12 in, Tensile Strength (Minimum Required) 70 ksi, Tensile Strength (As Welded) 85 ksi, Yield Strength (As Welded) 68 ksi, Series Excalibur 316/316L-17, Weight 24 lb, For Material Type Stainless Steel, Welding Current Designation AC, DCEP, For Welding Position Flat, Horizontal, For Material Grade 316, 316L, 316LN, 316N, 317L, 444
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD MIG Wire, Stainless Steel, ER309L, .035" x 10 lb (309L03510)
- POWERWELD Airco Style Cutting Tip, Acetylene, #3 (164-3)
- BLUEFIRE Self-Igniting Super Swirl Torch (HZ-8394)
- RECTORSEAL Soldering Flux, 12 oz., Plastic Jar (74025)
- LINCOLN ELECTRIC 225 Amp Arc/Stick Welder AC225S, 230V (K1170)
- LINCOLN ELECTRIC Stick Electrode, E6013, 3/32", 12 L, 1 lb (ED033499)
- LINCOLN ELECTRIC Stick Electrode, E309/309L-15, 1/8", 8 lb (ED033099)
- LINCOLN ELECTRIC Stick Welder, Idealarc Series, 240/480/575 (K1053-8)
- LINCOLN ELECTRIC AC/DC Stick Welder, AC/DC 225/125 Series, 240 (K1297)
- LINCOLN ELECTRIC Stick Welder, Invertec(R) V155-S Series, 120VAC (K2605-1)
- AMICO ELECTRIC 225A HF-TIG Arc Stick DC Inverter Welder, 100% Start, 80% Duty Cycle, 100-250V Wide Voltage Welding (TIG-225HF)
- Lincoln Electric Stick Welders