Lincoln Electric

Stick Electrode, E308/308L-15, 3/32", 8 lb


product price: $139.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material Stainless Steel
  • AWS Classification E308-15, E308L-15
  • Series Excalibur 308/308L-15
  • Container Size 8 lb
  • Container Type Hermetically-Sealed Can
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Container Size 8 lb
Overall Length 12 in
Overall Diameter 3/32 in

Details

Item Stick Welding Electrodes
Material Stainless Steel
AWS Classification E308-15, E308L-15
Series Excalibur 308/308L-15
Container Type Hermetically-Sealed Can
Standards AWS A5.4
Welding Current Designation DCEP
For Material Type Stainless Steel
Elongation (As Welded) 44%
Yield Strength (As Welded) 66 to 71 ksi
Weight 24 lb
For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
For Material Grade 201, 202, 301, 302, 304, 304L, 304LN, 304N, 305, 308, 308L, 321, 347
Tensile Strength (As Welded) 91 ksi
Tensile Strength (Minimum Required) 75 ksi
Process Stick Welding (SMAW)
Elongation (Minimum Required) 35 %

Description

Stick Welding Electrodes, AWS Classification E308-15, E308L-15, Material Stainless Steel, Process Stick Welding (SMAW), Overall Diameter 3/32 in, Overall Length 12 in, Tensile Strength (Minimum Required) 75 ksi, Tensile Strength (As Welded) 91 ksi, Yield Strength (As Welded) 66 to 71 ksi, Series Excalibur 308/308L-15, Weight 24 lb, For Material Type Stainless Steel, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.