Shop All Stick Welders
Lincoln Electric
Stick Electrode, E308/308L-16, 3/32", 8 lb
Mfr # ED033079
Zoro # G312166170
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- AWS Classification E308-16, E308L-16
- Series Excalibur 308L-16
- Container Size 8 lb
- Container Type Hermetically-Sealed Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED033079
- Zoro # G312166170
- UPC # 015082907475
- Country of Origin United States
- Category Stick Welders
Dimensions
Container Size | 8 lb |
Overall Length | 12 in |
Overall Diameter | 3/32 in |
Details
Item | Stick Welding Electrodes |
Material | Stainless Steel |
AWS Classification | E308-16, E308L-16 |
Series | Excalibur 308L-16 |
Container Type | Hermetically-Sealed Can |
Standards | AWS A5.4 |
Welding Current Designation | AC, DCEP |
For Material Type | Stainless Steel |
Yield Strength (As Welded) | 54 to 61 ksi |
Process | Stick Welding (SMAW) |
Weight | 24 lb |
For Welding Position | Flat, Horizontal, Overhead, Vertical-Up |
Yield Strength (Minimum Required) | 54 ksi |
Elongation (Minimum Required) | 35 % |
For Material Grade | 201, 202, 301, 302, 304, 304L, 304LN, 304N, 305, 308, 308L, 321, 347 |
Tensile Strength (As Welded) | 78 to 86 ksi |
Tensile Strength (Minimum Required) | 75 ksi |
Elongation (As Welded) | 50% to 55% |
Description
Stick Welding Electrodes, AWS Classification E308-16, E308L-16, Material Stainless Steel, Process Stick Welding (SMAW), Overall Diameter 3/32 in, Overall Length 12 in, Tensile Strength (Minimum Required) 75 ksi, Tensile Strength (As Welded) 78 to 86 ksi, Yield Strength (Minimum Required) 54 ksi, Yield Strength (As Welded) 54 to 61 ksi, Series Excalibur 308L-16, Weight 24 lb, For Material Type Stainless Steel, Welding Current Designation AC, DCEP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDPRO Table Mount Clamp, 6-1/8 In (PTT956K)
- HARRIS Flowmeter Regulator, Single Stage, CGA-320, 0 to 4000 psi, Use With: Carbon Dioxide (355-CD-320)
- RADNOR Gas Regulator, Single Stage, CGA-510, 0 to 50 psi, Use With: Propane (RAD64003060)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-8, 5/64", 25 lb (ED033024)
- LINCOLN ELECTRIC Stick Welder, Idealarc 250 Series, 208/240/480 (K1053-9)
- LINCOLN ELECTRIC Stick Welder, Invertec(R) V155-S Series, 120VAC (K2605-1)
- LINCOLN ELECTRIC Stick Welder, Idealarc Series, 240/480/575 (K1053-8)
- LINCOLN ELECTRIC AC/DC Stick Welder, AC/DC 225/125 Series, 240 (K1297)
- LINCOLN ELECTRIC Stick Welder, 120V AC, 11.8 in Overall H (K5453-1)
- LINCOLN ELECTRIC Stick Electrode, E309/309L-17, 3/32", 8 lb (ED033100)
- HOBART WELDING PRODUCTS Stick Welder, Stickmate Series, DC 20-160A (500570)
- Lincoln Electric Stick Welders