Shop All Stick Welders
Lincoln Electric
Stick Welder, Idealarc Series, 240/480/575
Mfr # K1053-8
Zoro # G7449181
product price: $6,203.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$6,203.99
Free 30-Day Returns
Key Features
- Series Idealarc 250
- Input Voltage 230V AC, 460V AC, 575V AC
- Polarity AC/DC
- Amps AC 300 A
- Welding Processes Air Carbon Arc Cutting and Gouging (CAC-A), Stick Welding (SMAW)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K1053-8
- Zoro # G7449181
- UPC # 015082049489
- Country of Origin United States
- Category Stick Welders
Dimensions
Overall Width (In.) | 19 in |
Overall Height (In.) | 27 in |
Overall Depth (In.) | 21 1/2 in |
Overall Depth | 21.5 in |
Overall Width | 19 in |
Overall Height | 27 in |
Description
Stick Welder, For Material Type Aluminum, Bronze, Stainless Steel, Input Frequency 60 Hz, Input Voltage 230V AC, 460V AC, 575V AC, Phase Single-Phase, Polarity AC/DC, Model K1053-8, Stick Welding Maximum Output Current 300A, Stick Welding Output @ Duty Cycle 250 A @ 30 V, 30 Percent, Stick Welding Minimum Output Current 35A, Welding Processes Air Carbon Arc Cutting and Gouging (CAC-A), Stick Welding (SMAW), Welding Mode CC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Electrode Holder, 400A (19N782)
- TWECO MIG Gun, 400 A, Wire 1/16 In, For Miller (10401137)
- SIEVERT Single Valve, Gas Torch Handle (3486-47)
- SIEVERT Burner, 40,000 Btu (3341-38)
- LINCOLN ELECTRIC Stick Welder, AC-225 Series, 240 (K1170)
- LINCOLN ELECTRIC AC/DC Stick Welder, AC/DC 225/125 Series, 240 (K1297)
- LINCOLN ELECTRIC 225 Amp Arc/Stick Welder AC225S, 230V (K1170)
- LINCOLN ELECTRIC Stick Welder, Idealarc 250 Series, 208/240/480 (K1053-9)
- LINCOLN ELECTRIC Stick Welder, Invertec(R) V155-S Series, 120VAC (K2605-1)
- CAMPBELL HAUSFELD PORTABLE STICK WELDER W/ KIT; 70A; 115V (WS099098AV)
- MILLER ELECTRIC Stick Welder, Maxstar 161 S Series, 240 (907709)
- Lincoln Electric Stick Welders