Lincoln Electric

Stick Welder, Idealarc Series, 240/480 (Discontinued)


Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Shop for all Stick Welders

Key Features

  • Series Idealarc R3R-500
  • Input Voltage 230V AC, 460V AC
  • Polarity DC
  • Amps AC 625 A
  • Welding Processes Air Carbon Arc Cutting and Gouging (CAC-A), Stick Welding (SMAW), TIG Welding (GTAW)
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Depth (In.) 33 1/10 in
Overall Height (In.) 27 1/2 in
Overall Width (In.) 22 3/10 in
Overall Height 27.5 in
Overall Depth 33.1 in
Overall Width 22.3 in

Description

Stick Welder, For Material Type Mild Steel, Stainless Steel, Input Frequency 60 Hz, Input Voltage 230V AC, 460V AC, Phase Three-Phase, Polarity DC, Model K1286-16, Stick Welding Maximum Output Current 500 A (Three-Phase), TIG Welding Maximum Output Current 500 A (Three-Phase), Stick Welding Output @ Duty Cycle 500A @ 40V, 60 Percent, TIG Welding Output @ Duty Cycle 500 A @ 40 V, 60 Percent, Welding Processes Air Carbon Arc Cutting and Gouging (CAC-A), Stick Welding (SMAW), TIG Welding (GTAW)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products