Shop All Stick Welders
Lincoln Electric
Stick Welder, Idealarc 250 Series, 208/240/480
Mfr # K1053-9
Zoro # G8539176
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$6,179.99
Free 30-Day Returns
Key Features
- Series Idealarc 250
- Input Voltage 208V AC, 230V AC, 460V AC
- Polarity AC/DC
- Amps AC 250 A
- Amps DC 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # K1053-9
- Zoro # G8539176
- UPC # 015082049496
- Country of Origin United States
- Category Stick Welders
Dimensions
Overall Width (In.) | 19 in |
Overall Height (In.) | 27 in |
Overall Depth (In.) | 21 1/2 in |
Overall Height | 27 in |
Overall Depth | 21.5 in |
Overall Width | 19 in |
Description
Stick Welder, For Material Type Aluminum, Bronze, Stainless Steel, Input Frequency 60 Hz, Input Voltage 208V AC, 230V AC, 460V AC, Phase Single-Phase, Polarity AC/DC, Model K1053-9, Stick Welding Maximum Output Current 300A, Stick Welding Output @ Duty Cycle 250 A @ 30 V, 30 Percent, Stick Welding Minimum Output Current 35 A, Welding Processes Air Carbon Arc Cutting and Gouging (CAC-A), Stick Welding (SMAW), Welding Mode CC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Thoriated Tungsten Electrode 5/32" Dia., AWS A5.12, PK10 (49H755)
- AMERICAN TORCH TIP Electrode, PK5 (120573ATTC)
- POWERWELD Tungsten, 2% Thoriated (Red), 5/32" x 7" (2PC532)
- SIEVERT Repair Torch Kit, Roofing, Propane Fuel (RKH-4S)
- LINCOLN ELECTRIC Stick Welder, Idealarc Series, 240/480/575 (K1053-8)
- LINCOLN ELECTRIC AC/DC Stick Welder, AC/DC 225/125 Series, 240 (K1297)
- LINCOLN ELECTRIC Stick Welder, Invertec(R) V155-S Series, 120VAC (K2605-1)
- LINCOLN ELECTRIC Stick Welder, AC-225 Series, 240 (K1170)
- LINCOLN ELECTRIC 225 Amp Arc/Stick Welder AC225S, 230V (K1170)
- DENT FIX EQUIPMENT TRIGGER SWITCH F/STUD WELDER (DF103)
- PRO WELD Stud Welder, Stud Range 14 ga., 1/4" (CD-212)
- Lincoln Electric Stick Welders