Shop All Stick Welders
Lincoln Electric
AC/DC Stick Welder, AC/DC 225/125 Series, 240
Mfr # K1297
Zoro # G3476557
product price: $992.99
/ea
Free Shipping & Returns
$992.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AC/DC 225/125
- Input Voltage 240V AC
- Polarity AC/DC
- Amps AC 225 A
- Amps DC 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K1297
- Zoro # G3476557
- UPC # 015082012971
- Country of Origin United States
- Category Stick Welders
Dimensions
Overall Height (In.) | 24 in |
Overall Depth (In.) | 12 in |
Overall Width (In.) | 17 1/4 in |
Overall Depth | 12 in |
Overall Height | 24 in |
Overall Width | 17.25 in |
Description
Stick Welder, For Material Type Mild Steel, Stainless Steel, Input Frequency 60 Hz, Input Voltage 240V AC, Phase Single-Phase, Polarity AC/DC, Model K1297, Stick Welding Maximum Output Current 225 A, Stick Welding Output @ Duty Cycle 225 A @ 25 V, 20 Percent, Stick Welding Minimum Output Current 40 A, Welding Processes Stick Welding (SMAW), Welding Mode CC, Application Build Up Welding, Farm, For Home, Light Fabrication, Repair and Maintenance, Shop, Color Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD SELECT 6013 Filler Metal, 1/16, Mild & Low Alloy Steel, 5 Lb. Box priced per pound (SE6013062-5)
- OPTREL Replacement Headgear, For OPTREL Helmets (5003.250)
- POWERWELD Butane Micro Torch (PW2020)
- UNIWELD WELDING HANDLE ADAPTOR inAin CONNECTION (F29L)
- LINCOLN ELECTRIC Stick Welder, 120V AC, 11.8 in Overall H (K5453-1)
- LINCOLN ELECTRIC Stick Electrode, E309/309L-17, 3/32", 8 lb (ED033100)
- LINCOLN ELECTRIC Stick Welder, AC-225 Series, 240 (K1170)
- LINCOLN ELECTRIC Stick Welder, Idealarc Series, 240/480/575 (K1053-8)
- LINCOLN ELECTRIC Stick Welder, Invertec(R) V155-S Series, 120VAC (K2605-1)
- LINCOLN ELECTRIC 225 Amp Arc/Stick Welder AC225S, 230V (K1170)
- AMICO ELECTRIC 225A HF-TIG Arc Stick DC Inverter Welder, 100% Start, 80% Duty Cycle, 100-250V Wide Voltage Welding (TIG-225HF)
- Lincoln Electric Stick Welders