Shop All Arc Welding Rod
Lincoln Electric
Stick Electrodes
Mfr # ED040100-1
Zoro # G811248520
product price: $48.75
/ea
$48.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- AWS Classification E7018-1 H4R
- Series IronArc 7018-1 MR
- Container Size 10 lb
- Container Type Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED040100-1
- Zoro # G811248520
- UPC # 015082705446
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Container Size | 10 lb |
Overall Length | 14 in |
Overall Diameter | 3/32 in |
Details
Item | Stick Electrodes |
Material | Mild Steel |
AWS Classification | E7018-1 H4R |
Series | IronArc 7018-1 MR |
Container Type | Can |
Standards | AWS A5.1, CSA W48 |
Welding Current Designation | AC, DCEP |
Process | Stick Welding (SMAW) |
Tensile Strength (As Welded) | 79 to 84 ksi |
Tensile Strength (Minimum Required) | 70 ksi |
Yield Strength (As Welded) | 64 to 69 ksi |
Elongation (As Welded) | 29% to 32% |
Elongation (Minimum Required) | 22 % |
Yield Strength (Minimum Required) | 58 ksi |
Description
Stick Electrodes, AWS Classification E7018-1 H4R, Material Mild Steel, Process Stick Welding (SMAW), Overall Diameter 3/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 70 ksi, Tensile Strength (As Welded) 79 to 84 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 64 to 69 ksi, Series IronArc 7018-1 MR, Welding Current Designation AC, DCEP, Container Type Can, Standards AWS A5.1, CSA W48, Container Size 10 lb
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCAIR Gouging Elect., Copperclad, 5/16x12, PK50 (22053003)
- RADNOR Contact Tip, 0.035, Tweco, Standard, PK25 (RAD64002654)
- BLACK SWAN Plastic Pipe Cement Daubers 1/4 pt. (11070)
- WERNER R410008LE 8ft Bantam Leading Edge Self R (R410008LE)
- LINCOLN ELECTRIC 10" Stick Electrode 1/16" Dia., AWS E6013, 1 lb. (ED029897)
- LINCOLN ELECTRIC Flux-Cored Wire, E309LT1-1/4, 0.045", 10 lb (ED037219)
- LINCOLN ELECTRIC Tungsten 2 percent Ceriated, 3/32 (KP4722-332)
- LINCOLN ELECTRIC Flux-Cored Wire, E71TG-G, 0.045", 25 lb (ED030639)
- LINCOLN ELECTRIC Stick Electrode, E7018-1 H4R, 3/32", 50 lb (ED034308)
- LINCOLN ELECTRIC Flux Cored Wire, E71T-9M, 0.045", 33 lb (ED033989)
- BLUE DEMON E6011 X 3/32in X 14in X 10 lb pack carbon steel electrode for AC welding (E6011-332-10P)
- Lincoln Electric Arc Welding Rod